Baldor Oil Field Pump Motors

Baldor Oil Field Pump Motors

Baldor Oil Field Pump Motors Are Designed For Use With Beam Pumping Units, Punch Presses And Applications Requiring High Torque And High Slip.

Baldor Oil Field Pump Motors are made with moisture-resistant insulation for superior performance. Features patented Lube-Lokā„¢ grease seal to prevent over lubrication for added safety and protection. Includes thermostats for greater reliability. Shaft slinger for ease of use. Two-part epoxy paint finish. Rodent screens. F-2 position conduit box. Available in totally-enclosed or open drip-proof design. Maximum voltage is 460 or 796. RPM, frame and horsepower vary per model. Package quantity is 1.


HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
COMPARE
MFG. PART # HP RPM VOLTAGE FRAME ENCLOSURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:25