Marathon Motors Oil Well Pump, Three Phase

Marathon Motors Oil Well Pump, Three Phase

Marathon Motors Oil Well Pumps, Three Phase Are Suitable For A Variety Of Oil Well Duty Applications.

Marathon Motors Oil Well Pumps, Three Phase are constructed with a cast iron frame for long lasting durability. Oil well pump design used for industrial applications. UL Recognized and CSA Certified. Available in a variety of horsepower's from 3 to 150. Voltages are 230/460/796 and 460/796. RPM is 1,200. Frames vary per model. Quantity is 1.


* FREE Shipping on these items

HP
  • HP
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
COMPARE
MFG. PART # HP RPM VOLTAGE FRAME IMAGE MODEL QTY PRICE