Hyundai General Purpose T-Frame Motors, Severe Duty and IEEE 841 Three Phase, TEFC

Hyundai General Purpose T-Frame Motors, Severe Duty and IEEE 841 Three Phase, TEFC

Hyundai General Purpose T-Frame Motors (Three Phase, TEFC) Are Severe Duty and IEEE 841 Motors Designed For Efficiency, Reliability And Versatility.

Hyundai General Purpose T-Frame, Severe Duty and IEEE 841 Motors (Three Phase, TEFC) have a sturdy TEFC enclosure for long lasting durability and strength. Motors have both drive-end and opposite drive-end bearings, as well as inverter grade and inverter shield insulation. Parker Hannifan ProTech IP66 labyrinth seals provide added protection and reliability. Features a single voltage design set at 460 volts, with HP ranging from 1 to 250. Choose from Rigid or C-Face Rigid mounting. Available in a wide variety of frame types. RPMs are 1200, 1800 and 3600. Motor test report provided for added assurance.


* FREE Shipping on these items

HP
  • HP
RPM
  • RPM
FRAME
  • FRAME
MOUNTING
  • MOUNTING
COMPARE
BRAND MFG. PART # HP RPM VOLTAGE FRAME PHASE FL AMPS S. F. ENCLOSURE MOUNTING IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.203.76:21