US Motors ACCU-Torq Vector Duty Motors

US Motors ACCU-Torq Vector Duty Motors

US Motors ACCU-Torq Vector Duty Motors Are Ideal For Inverters And In Vector Drive Applications.

US Motors ACCU-Torq Vector Duty Motors are particularly suited for applications up to a 2000:1 constant torque speed range, including machine tools, material handling, test equipment and other industrial machinery. Motors are optimized for operation with IGBT and Intelligent-Power-Module drives. Class F insulation. Constant torque operation from zero to base speed with vector drives. Motors are Continuous Duty at 40°C ambient temperature. Available in several Horsepower and RPM speed options.


HP
  • HP
RPM
  • RPM
VOLTS
  • VOLTS
COMPARE
HP RPM PHASE HERTZ VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.230.230:64