Leeson Premium Washguard Stainless, 1PH

Leeson Premium Washguard Stainless, 1PH

Leeson Premium Washguard All-Stainless Single-Phase Motors Meet The Demanding Sanitation Requirements Of The Pharmaceutical, Food Processing And Beverage Industries.

Leeson Premium Washguard All-Stainless Single-Phase Motors are designed for clean Rooms and severe chemical processing involving frequent washdown with nitric acid and caustic lye. Motors provide maximum service in critically clean or corrosive environments with Viton® sealing components for superior chemical resistance. Removable hydrophobic breathers in opposite shaft endbell and conduit box equalize pressure without allowing moisture to enter. Durable, double-sealed bearings are pre-lubricated with moisture-resistant high temperature grease for long lasting use. Interior coatings applied to rotor and stator protect against corrosion. Endshields are O-ring sealed to the frame. BISSC certified for baking industry. Meets IP56 enclosure protection. Available with 1/3, 1/2, 3/4, 1, 1.5, and 2 HP. Mounting types are C-Face and Rigid C. Enclosure types are TEFC and TENV. RPM and frames vary per model.


HP
  • HP
RPM
  • RPM
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
MOUNTING
  • MOUNTING

Showing 15 of 16 items Show All Items

COMPARE
BRAND MFG. PART # HP RPM VOLTAGE FRAME PHASE FL AMPS S.F. ENCLOSURE MOUNTING IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 16 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.127.109:44