Browse Electric Motors-Definite Purpose (8,900 Items)
Leeson Washguard White Epoxy Coated Motors, 3-Phase, TEFC
Narrow Your Results By:
Leeson Washguard White Epoxy Coated Motors, 3-Phase, TEFC
Enhanced performance in wet, humid areasDurable RUST-OLEUM® white epoxy coating Stainless steel shaft, conduit box cover, nameplate, fan guard Special gaskets, slingers and seals Four endshield drains Moisture-resistant interior components Meets IP55 enclosure protection Suitable for use on VFDs 10:1 ratio for constant or variable torque at 1.0 SF
Leeson Washguard White Epoxy Coated Motors, 3-Phase, TEFC
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
PRICE EACH
HP
MOUNT
FRAME
VOLTAGE
AMPS
RPM
LEESON CATALOG NO.
IMAGE
MODEL
QTY
1-5
6+
1/4 Rigid C 56 208-230 / 460 1.1/.55 1725 112523.00
WBB228244 $288.95 $275.95
1/4 Rigid C 56 575 .44 1725 112520.00
WBB228187 $288.95 $275.95
.33 / .25 C Face 56 208-230 / 460 1.1/.55&1/.5 3450/2850 116641.00
WBB228213 $305.95 $291.95
1/3 Rigid C 56 208-230 / 460 1.7/.85 1725 112547.00
WBB228132 $317.95 $303.95
1/3 Rigid C 56 575 .68 1725 112521.00
WBB228188 $298.95 $285.95
1/3 Round 56 208-230 / 460 1.7/.85&1.6/.8 1725/2825 116642.00
WBB228214 $304.95 $290.95
1/2 Rigid 56 208-230 / 460 1.9-2/1 1725 112427.00
WBB228038 $308.95 $294.95
1/2 Rigid C 56 575 .8 1725 112483.00
WBB228131 $322.95 $307.95
1/2 Rigid C 56 208-230 / 460 1.9-2/1 1725 112429.00
WBB228040 $322.95 $307.95
1/2 Round 56 208-230 / 460 2/1&1.8/.9 1725/1425 116644.00
WBB228041 $314.95 $300.95
3/4 Rigid 56 208-230 / 460 2.8/1.4 1725 112428.00
WBB228039 $322.95 $307.95
3/4 Rigid C 56 208-230 / 460 2.8/1.4 1725 112430.00
WBB228128 $373.95 $356.95
3/4 Rigid C 56 575 1.12 1725 112484.00
WBB228186 $373.95 $356.95
3/4 Round 56 208-230 / 460 2.7-2.8/1.4&2.6/1.3 1725/1425 116645.00
WBB228042 $363.95 $347.95
1 Rigid 56 208-230 / 460 3.6-3.8/1.9 1725 112627.00
WBB228134 $338.95 $323.95
1 Rigid 143 208-230 / 460 3.2-3.1/1.55 1745 121865
WBB228249 $426.95 $406.95
1 Rigid C 56 208-230 / 460 3.6-3.8/1.9 1725 112524.00
WBB228245 $389.95 $371.95
1 Rigid C 143 208-230 / 460 3.2-3.1/1.55 1745 121867
WBB228069 $447.95 $427.95
1 Rigid C 56 575 1.5 1740 112522.00
WBB228199 $389.95 $371.95
1 Rigid C 56H 208-230 / 460 4/2 1140 115745.00
WBB228087 $468.95 $447.95
1 / .75 Round 143 208-230 / 460 3.8/1.9&3.8/1.9 1725/1425 G121652.00
WBB228169 $389.95 $371.95
1 / .75 Round 56 208-230 / 460 3.8/1.9&3.8/1.9 1725/1425 116646.00
WBB228043 $379.95 $362.95
1.5 / 1 Rigid 145 208-230 / 460 4.5-4.4/2.2&3.8/1.9 1740/1440 121869
WBB228125 $427.95 $407.95
1.5 Rigid 56H 208-230 / 460 5.7/2.85 1140 115746.00
WBB228088 $495.95 $472.95
1.5 Rigid C 56 208-230 / 460 4.6-5/2.5 1740 112643.00
WBB228147 $406.95 $387.95
1.5 / 1 Rigid C 145 208-230 / 460 4.5-4.4/2.2&3.8/1.9 1740/1440 121871
WBB228183 $466.95 $445.95
1.5 Round 145 208-230 / 460 4.9-5/2.5&4.6/2.3 1725/1425 G121655.00
WBB228170 $406.95 $387.95
1.5 Round 56 208-230 / 460 5/2.5&4.4/2.2 1725/1425 116647.00
WBB228044 $395.95 $377.95
2 C Face 145 208-230 / 460 6.2-6.2/3.1 1740 G120762.00
WBB228216 $503.00 $479.95
2 Rigid 145 208-220 / 460 6-5.6/2.8&5.2/2.6 1740 121866
WBB228068 $532.00 $507.00
2 Rigid C 145 208-220 / 460 6-5.6/2.8&5.2/2.6 1740 121868
WBB228070 $578.00 $551.00
2 Rigid C 56 208-230 / 460 6.2/3.1 1725 112644.00
WBB228191 $465.95 $444.95
2 Round 56 208-230 / 460 6.2/3.1 1725 114616.00
WBB228257 $461.95 $440.95
3 C Face 182 208-230 / 460 9/4.5 1740 G131596.00
WBB228060 $662.00 $631.00
3 Rigid 182 208-220 / 460 8-8.6/4.3 1770 132196
WBB228243 $713.00 $681.00
3 Rigid C 145 208-230 / 460 8.4-7.6/3.8 3490 121870
WBB228126 $683.00 $651.00
3 Rigid C 182 208-220 / 460 8-8.6/4.3 1770 132198
WBB228072 $774.00 $738.00
3 / 2 Rigid C 145 208-220 / 460 7.8-7/3.5&6/3 3450/2850 191492
WBB228210 $536.00 $512.00
3 Round 56 208-230 / 460 8.4-7.6/3.8 3450 115976.00
WBB228148 $550.00 $524.00
3 Round 145 208-230 / 460 8.4-7.6/3.8 3450 G120987.00
WBB228217 $593.00 $566.00
5 C Face 184 208-230 / 460 14-13.2/6.6 1725 G131597.00
WBB228031 $747.00 $712.00
5 C Face 184 208-230 / 460 13.6-12.4/6.2 3500 G131595.00
WBB228059 $828.00 $790.00
5 Rigid 184 208-220 / 460 14-13/6.5 1760 132197
WBB228071 $816.00 $779.00
5 Rigid C 184 208-230 / 460 12.8-12/6 3510 132200
WBB228035 $969.00 $924.00
5 Rigid C 184 208-220 / 460 14-13/6.5 1750 132201
WBB228036 $874.00 $833.00
7.5 C Face 213 208-230 / 460 24-22/11&18/9 1760/1450 G140467.00
WBB228193 $947.00 $903.00
7.5 C Face 180 208-230 / 460 19.6-18.4/9.2 3480 G131594.00
WBB228058 $1,026.00 $979.00
7.5 Rigid 180 208-230 / 460 17.6-16.8/8.4 3505 132204
WBB228089 $1,018.00 $971.00
7.5 Rigid 213 208-230 / 460 24-22/11&18/9 1760/1450 140819
WBB228091 $1,036.00 $988.00
7.5 Rigid 184 208-230 / 460 17.6-16.8/8.4 3505 132203
WBB228037 $1,018.00 $971.00
7.5 Rigid C 213 208-230 / 460 24-22/11&18/9 1760/1450 140822
WBB228153 $1,126.00 $1,074.00
7.5 Rigid C 213 208-230 / 460 24-22/11&18/9 1760/1450 140826
WBB228206 $2,221.00 $2,119.00
7.5 Rigid C 180 208-230 / 460 17.6-16.8/8.4 3505 141120
WBB228073 $1,229.00 $1,172.00
7.5 / 5 Rigid C 184 208-230 / 460 17.6-16.8/8.4&14/7 3505/2930 132199
WBB228090 $1,201.00 $1,146.00
10 // 7.5 C Face 215TC 208-230 / 460 / / 190 / 380 24/12&22/11 3525/2930 G140737.00
WBB228252 $1,219.00 $1,163.00
10 C Face 215 208-230 / 460 29-28/14&26/13 1760/1450 G140465.00
WBB228192 $1,076.00 $1,026.00
10 Rigid 215 208-230 / 460 29-28/14&26/13 1760/1450 140820
WBB228151 $1,239.00 $1,182.00
10 // 7.5 Rigid 215 208-220 / 460 24/12&22/11 3525/2930 140823
WBB228208 $1,451.00 $1,384.00
10 Rigid C 215 208-230 / 460 29-28/14&26/13 1760/1450 140821
WBB228152 $1,280.00 $1,221.00
10 Rigid C 215 208-230 / 460 29-28/14&26/13 1760/1450 140828
WBB228207 $2,287.00 $2,182.00
15 // 10 C Face 215TC 230 / 460 / / 190 / 380 36/18&30/15 3520/2945 G140738.00
WBB228253 $1,501.00 $1,432.00
15 // 10 Rigid 215 208-220 / 460 36/18&30/15 3520/2945 140824
WBB228209 $1,306.00 $1,306.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.