Marathon Motors Woodworking Motors, 3 Phase, DP, Rigid Base

Marathon Motors Woodworking Motors, 3 Phase, DP, Rigid Base

Marathon Motors Metric Motors, 3 Phase, Drip-Proof, Rigid Mount Are Used For Fans, Blowers, Pumps, Machine Tools, Hoists And Conveyors.

Marathon Motors Metric Motors, 3 Phase, Drip-Proof, Rigid Mount are solidly manufactured for long lasting durability and dependability. Constant torque or variable torque motors having one winding or two winding. 3 Phase, continuous duty motors have Drip-Proof enclosures and sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of variable voltage units are available in 2, 3, 5, 7-1/2 and 10 horsepower, 1425 and 1500 RPM and 145T, 182T, 184T, 213T and 215T Rigid mountings.


HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
COMPARE
HP RPM VOLTAGE PHASE FRAME IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:24