SMT, 5200 Series, Double Row Angular Contact Ball Bearings, Metric

SMT, 5200 Series, Double Row Angular Contact Ball Bearings, Metric

SMT 5200 Series Double Row Angular Contact Metric Ball Bearings Are Made To Sustain Axial Load In Both Directions.

SMT 5200 Series Double Row Angular Contact Metric Ball Bearings feature nitrile rubber seals and lithium grease lubricant. Available in Double Shielded, Double Sealed and Open bearings. Dynamic load ratings, static load ratings, RPM speed and ball bearing widths vary per model.


COMPARE BORE OUTER DYNAMIC STATIC MANUFACTURERS
BEARING TYPE DIA MM DIA MM WIDTH MM LOAD RATING (N) LOAD RATING (N) GREASE RPM PART # IMAGE MODEL QTY PRICE