Browse Bearings (3,625 Items)
NACHI Super Precision Angular Contact Ball Bearings, DUPLEX
Narrow Your Results By:
Bore Diameter Millimeters
10 (2)
100 (2)
12 (2)
15 (2)
17 (2)
More...
20 (2)
25 (2)
35 (2)
40 (2)
45 (2)
50 (2)
55 (2)
60 (2)
65 (2)
70 (2)
75 (2)
80 (2)
85 (2)
90 (2)
95 (2)
Less...
Outer Diameter Millimeters
100 (2)
110 (2)
125 (2)
130 (2)
140 (2)
More...
150 (2)
32 (2)
35 (2)
47 (2)
62 (2)
80 (2)
90 (2)
120 (1)
145 (1)
160 (1)
180 (1)
42 (1)
68 (1)
72 (1)
95 (1)
Less...
Dynamic Load Rating (N)
120,000 per pair (2)
105,000 per pair (1)
11,400 per pair (1)
117,000 per pair (1)
130,000 per pair (1)
More...
135,000 per pair (1)
152,000 per pair (1)
17,800 per pair (1)
18,200 per pair (1)
201,000 per pair (1)
217,000 per pair (1)
23,800 per pair (1)
37,500 per pair (1)
42,500 per pair (1)
49,500 per pair (1)
56,000 per pair (1)
59,500 per pair (1)
60,500 per pair (1)
76,500 per pair (1)
96,000 per pair (1)
Less...
Static Load Rating (N)
118,000 per pair (2)
156,000 per pair (2)
111,000 per pair (1)
130,000 per pair (1)
141,000 per pair (1)
More...
147,000 per pair (1)
17,300 per pair (1)
170,000 per pair (1)
20,700 per pair (1)
24,000 per pair (1)
29,700 per pair (1)
50,500 per pair (1)
57,500 per pair (1)
58,000 per pair (1)
61,500 per pair (1)
63,500 per pair (1)
69,000 per pair (1)
8,300 per pair (1)
80,000 per pair (1)
86,500 per pair (1)
Less...
Max Speed RPM/Oil
13000 (3)
8800 (3)
9600 (3)
10000 (2)
11000 (2)
More...
14000 (2)
44000 (2)
7000 (2)
8000 (2)
12000 (1)
21000 (1)
28000 (1)
31000 (1)
34000 (1)
38000 (1)
40000 (1)
49000 (1)
6300 (1)
6600 (1)
7500 (1)
Less...
Our Price
Under $200.00 (9)
$200.00 - $300.00 (8)
$300.00 - $400.00 (5)
$400.00 - $500.00 (6)
$500.00 - $700.00 (4)
$800.00 - $1,000.00 (4)
$1,097.00 - $1,161.00 (3)
Over $1,266.00 (3)
NACHI Super Precision Angular Contact Ball Bearings, DUPLEX
NACHI Super Precision Angular Contact Ball Bearings, DUPLEX Are Ideal For A Variety Of Machine Tool Operations. NACHI Super Precision Angular Contact Ball Bearings, Duplex are constructed with a molded polyamide or phenolic cage type for long lasting durability. Two single row angular contact ball bearings (15A° Contact Angle, P4 Tolerance) assembled to provide high degree of rigidity in both radial and axial directions. Universal Flush Ground bearings mount in DB, DF or DT. Meets needs of machine tool manufacturers for precision. Bearings function at lowest possible temperature for wide range of speeds and operating loads. Bore diameters from 10 mm to 100 mm . Available in a variety of outer diameters, dynamic and static load ratings and maximum speeds . Contact angle is 15° .
NACHI Super Precision Angular Contact Ball Bearings, DUPLEX
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIAMETER (MM)
LOAD RATING
MAX
CONTACT
CAGE
BRAND
BORE
OD
DYNAMIC
STATIC
SPEED
ANGLE
TYPE
IMAGE
MODEL
QTY
PRICE
NACHI 15 32 10,800 per pair 7,450 per pair 38000 15 Molded Polyamide
WBB830761 $168.95
NACHI 10 30 11,300 per pair 6,550 per pair 44000 15 Molded Polyamide
WBB830762 $186.95
NACHI 10 26 8,700 per pair 5,000 per pair 49000 15 Molded Polyamide
WBB830815 $188.95
NACHI 12 32 13,000 per pair 7,750 per pair 40000 15 Molded Polyamide
WBB830810 $188.95
NACHI 12 28 9,450 per pair 5,800 per pair 44000 15 Molded Polyamide
WBB830760 $192.95
NACHI 17 35 11,400 per pair 8,300 per pair 34000 15 Molded Polyamide
WBB830763 $193.95
NACHI 15 35 14,200 per pair 9,150 per pair 35000 15 Molded Polyamide
WBB830811 $195.95
NACHI 17 40 17,800 per pair 11,800 per pair 31000 15 Molded Polyamide
WBB830768 $198.95
NACHI 20 42 18,200 per pair 13,200 per pair 28000 15 Molded Polyamide
WBB830808 $199.95
NACHI 20 47 23,800 per pair 16,300 per pair 26000 15 Molded Polyamide
WBB830780 $209.95
NACHI 25 52 27,100 per pair 20,700 per pair 23000 15 Molded Polyamide
WBB830775 $225.95
NACHI 25 47 21,000 per pair 17,300 per pair 25000 15 Molded Polyamide
WBB830770 $230.95
NACHI 30 55 25,900 per pair 24,000 per pair 21000 15 Molded Polyamide
WBB830782 $242.95
NACHI 30 62 37,500 per pair 29,700 per pair 19000 15 Molded Polyamide
WBB830785 $250.95
NACHI 35 62 31,000 per pair 27,500 per pair 18000 15 Molded Polyamide
WBB830784 $280.95
NACHI 35 72 49,500 per pair 40,000 per pair 17000 15 Molded Polyamide
WBB830792 $289.95
NACHI 40 68 33,500 per pair 32,000 per pair 16000 15 Molded Polyamide
WBB830786 $291.95
NACHI 40 80 59,500 per pair 50,500 per pair 14000 15 Molded Polyamide
WBB830794 $312.95
NACHI 45 75 40,000 per pair 39,000 per pair 14000 15 Molded Polyamide
WBB830790 $339.95
NACHI 50 80 42,500 per pair 44,000 per pair 13000 15 Molded Polyamide
WBB830791 $348.95
NACHI 45 85 66,500 per pair 58,000 per pair 13000 15 Molded Polyamide
WBB830796 $348.95
NACHI 50 90 70,000 per pair 63,500 per pair 13000 15 Molded Polyamide
WBB830801 $362.95
NACHI 55 100 86,500 per pair 80,000 per pair 11000 15 Molded Polyamide
WBB830802 $401.95
NACHI 55 90 56,000 per pair 57,500 per pair 12000 15 Molded Polyamide
WBB830795 $403.95
NACHI 60 95 57,500 per pair 61,500 per pair 11000 15 Molded Polyamide
WBB830797 $440.95
NACHI 65 100 60,500 per pair 69,000 per pair 10000 15 Molded Polyamide
WBB830799 $468.95
NACHI 60 110 105,000 per pair 98,500 per pair 10000 15 Molded Polyamide
WBB830805 $474.95
NACHI 70 110 76,500 per pair 86,500 per pair 9600 15 Molded Polyamide
WBB830803 $477.95
NACHI 65 120 120,000 per pair 118,000 per pair 9600 15 Molded Polyamide
WBB830771 $559.00
NACHI 70 125 130,000 per pair 130,000 per pair 8800 15 Molded Polyamide
WBB830772 $614.00
NACHI 75 130 135,000 per pair 141,000 per pair 8800 15 Molded Polyamide
WBB830773 $674.00
NACHI 75 115 78,500 per pair 92,000 per pair 9600 15 Molded Polyamide
WBB830804 $693.00
NACHI 80 140 152,000 per pair 156,000 per pair 8000 15 Molded Polyamide
WBB830778 $808.00
NACHI 80 125 96,000 per pair 111,000 per pair 8800 15 Molded Polyamide
WBB830806 $873.00
NACHI 85 130 98,500 per pair 118,000 per pair 8000 15 Molded Polyamide
WBB830807 $924.00
NACHI 85 150 163,000 per pair 170,000 per pair 7500 15 Phenolic
WBB830816 $939.00
NACHI 90 160 201,000 per pair 211,000 per pair 7000 15 Phenolic
WBB830817 $1,097.00
NACHI 90 140 117,000 per pair 139,000 per pair 7800 15 Molded Polyamide
WBB830774 $1,123.00
NACHI 95 145 120,000 per pair 147,000 per pair 7400 15 Molded Polyamide
WBB830776 $1,160.00
NACHI 100 150 123,000 per pair 156,000 per pair 7000 15 Molded Polyamide
WBB830777 $1,266.00
NACHI 95 170 217,000 per pair 230,000 per pair 6600 15 Phenolic
WBB830818 $1,285.00
NACHI 100 180 244,000 per pair 255,000 per pair 6300 15 Phenolic
WBB830819 $1,455.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.