Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bearings


(3,625 Items)
Sub Category
Angular Contact Bearings (285)
Remove
NACHI Super Precision Angular Contact Ball Bearings, Single Row
Remove
Narrow Your Results By:
Bore Diameter Millimeters
30 (2)
35 (2)
40 (2)
45 (2)
50 (2)
  More...
Outer Diameter Millimeters
55 (2)
62 (2)
68 (2)
100 (1)
110 (1)
  More...
Dynamic Load Rating (N)
10400 (1)
11600 (1)
12500 (1)
14800 (1)
15500 (1)
  More...
Static Load Rating (N)
12400 (1)
12900 (1)
14100 (1)
14500 (1)
15500 (1)
  More...
Max Speed RPM/Oil
26200 (2)
17700 (1)
18500 (1)
21100 (1)
23000 (1)
  More...
Our Price
Under $150.00 (4)
$150.00 - $200.00 (7)
$200.00 - $250.00 (3)
$250.00 - $300.00 (1)
$300.00 - $350.00 (1)
$450.00 - $500.00 (1)
Over $500.00 (1)





NACHI Super Precision Angular Contact Ball Bearings, Single Row
NACHI Super Precision Angular Contact Ball Bearings, Single Row NACHI Super Precision Angular Contact Ball Bearings, Single Row Are Ideal For A Variety Of Machine Tool Operations.

NACHI Super Precision Angular Contact Ball Bearings, Single are constructed with a molded polyamide or phenolic cage type for long lasting durability. Capable of supporting radial and axial loads in one direction. Two bearings are used in a duplex pair to provide high degree of rigidity in both radial and axial directions. Meets needs of tool manufacturers for precision (15° contact angle, P4). Bearings function at lowest possible temperature for wide range of speeds and operating loads. Provides universal flush. Bore diameters are 20 mm, 25 mm, 30 mm, 35 mm, 40 mm, 45 mm, 50 mm, 55 mm, 60 mm, 65 mm, 70 mm, 80 mm and 85 mm. Available in a variety of outer diameters, dynamic and static load ratings and maximum speeds. Contact angle is 15°.


NACHI Super Precision Angular Contact Ball Bearings, Single Row
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIAMETER (MM) LOAD RATING MAX CONTACT CAGE
BRAND BORE OD DYNAMIC STATIC SPEED ANGLE TYPE IMAGE MODEL QTY PRICE
NACHI2037730045505610015Molded Polyamide
WBB830812$125.95
NACHI2542780054504770015Molded Polyamide
WBB830813$129.95
NACHI30551040082004400015Phenolic
WBB830767$132.95
NACHI3047830062504150015Molded Polyamide
WBB830814$145.95
NACHI35621160099503900015Phenolic
WBB830769$153.95
NACHI406814800129003500015Phenolic
WBB830779$158.95
NACHI35551250096503550015Molded Polyamide
WBB830809$172.95
NACHI406215700124003130015Molded Polyamide
WBB830764$181.95
NACHI457515500145003150015Phenolic
WBB830781$185.95
NACHI508016100159002920015Phenolic
WBB830783$189.95
NACHI456816600141002830015Molded Polyamide
WBB830765$193.95
NACHI507217700155002620015Molded Polyamide
WBB830766$217.95
NACHI559020000201002620015Phenolic
WBB830787$219.95
NACHI609520800219002450015Phenolic
WBB830788$240.95
NACHI6510021500234002300015Phenolic
WBB830789$255.95
NACHI7011029400315002110015Phenolic
WBB830793$301.95
NACHI8012535000390001850015Phenolic
WBB830798$475.95
NACHI8513036500400001770015Phenolic
WBB830800$504.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)