ORS 6000 Series Deep Groove Ball Bearings

ORS 6000 Series Deep Groove Ball Bearings

ORS 6000 Series Deep Groove Ball Bearings Are Perfect For Limited-Space Applications.

ORS 6000 Series Deep Groove Ball Bearings operate with little noise, and can handle moderate to high speeds with minimal radial and axial loading. Deep Groove Ball Bearings are made with deep raceway grooves and non-separable rings. Quality assured to ISO 9000 standards. ORS 6000 Series Deep Groove Ball Bearings are available in a variety of sizes and speed options.


DIAMETER (mm)
  • DIAMETER (mm)
OD (mm)
  • OD (mm)
COMPARE MANUFACTURER'S BEARING BORE DYNAMIC STATIC MAX SPEED
BRAND PART NUMBER TYPE DIAMETER (mm) OD (mm) W (mm) LOAD (kn) LOAD (kn) GREASE (RPM) IMAGE MODEL QTY PRICE