ORS 62200, 62300, & 63000 Series Deep Groove Ball Bearings

ORS 62200, 62300, & 63000 Series Deep Groove Ball Bearings

ORS 62200, 62300, And 63000 Series Deep Groove Ball Bearings Feature Low Torque Capacity And Require Little Maintenance.

ORS 62200, 62300, And 63000 Series Deep Groove Ball Bearings operate with little noise, and can handle moderate to high speeds with minimal radial and axial loading. Deep Groove Ball Bearings are made with deep raceway grooves and non-separable rings. Quality assured to ISO 9000 standards. ORS 62200, 62300, and 63000 Series Deep Groove Ball Bearings are available in a variety of sizes and speed options.


DIAMETER (mm)
  • DIAMETER (mm)
OD (mm)
  • OD (mm)
COMPARE MANUFACTURER'S BEARING BORE DYNAMIC STATIC MAX SPEED
BRAND PART NUMBER TYPE DIAMETER (mm) OD (mm) W (mm) LOAD (kn) LOAD (kn) GREASE (RPM) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.17.220:24