SMT, 6300 Series, Deep Groove Ball Bearings, Stainless Steel, Metric

SMT, 6300 Series, Deep Groove Ball Bearings, Stainless Steel, Metric

SMT 6300 Series Stainless Steel Metric Deep Groove Ball Bearings Are Perfect For Electric Motors, Agricultural Machines, Motor Vehicles And More.

SMT 6300 Series Stainless Steel Metric Deep Groove Ball Bearings are made with uninterrupted raceway shoulders and are capable of supporting radial, axial or combined loads at higher speeds. SMT 6300 Series Stainless Steel Metric Deep Groove Ball Bearings are Double Sealed and made from Stainless Steel. Diameters, widths, load ratings and operating speed varies per model.


COMPARE BORE OUTER DYNAMIC STATIC MANUFACTURERS
BEARING TYPE DIA MM DIA MM WIDTH MM LOAD RATING (N) LOAD RATING (N) PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.57.89:66