Radial Ball Bearings
Availability
Brand
Width
Length
Material
Height
Price
Diameter
1 mm
Nachi Radial Ball Bearing 6213zznr, Double Shielded W/Snap Ring, 65mm Bore, 120mm Od"
Bearing Type
Double Shielded W/Snap Ring
Grease Max Speed
5,500 rpm
Width
23 mm
Dynamic Load Rating (N)
57,000
Bearing Type
Double Sealed
Grease Max Speed
2,600 rpm
Width
24 mm
Dynamic Load Rating (N)
60,500
Bearing Type
Double Sealed
Grease Max Speed
20,000 rpm
Width
7 mm
Dynamic Load Rating (N)
3,293
Diameter
13/16 mm
SMT SS6005-2RS Deep Groove Ball Bearing, Stainless Steel, Double Sealed, OD 47mm, Bore 25mm,Metric
Bearing Type
Double Sealed
Diameter
47 mm
Width
12 mm
Dynamic Load Rating (N)
10100
Bearing Type
Double Shielded
Grease Max Speed
26,000 rpm
Width
7 mm
Dynamic Load Rating (N)
4,300
TRITAN Deep Groove Ball Bearings (Inch) R6 ZZ PRX, Shielded, Light Duty, 0.375" Bore, 0.875" OD
Bearing Type
Open
Width
0.875 in
Dynamic Load Rating (N)
745
Static Load Rating
315 N
ORS 63001-2RS Deep Groove Ball Bearing - Wide Width Double Sealed 12mm Bore, 28mm OD
Bearing Type
Double Sealded
Grease Max Speed
17000 rpm
Diameter
28 mm
Width
12 mm
Bearing Type
Double Shielded
Grease Max Speed
10,000 rpm
Width
19 mm
Dynamic Load Rating (N)
26,700
Bearing Type
Open
Grease Max Speed
5700 rpm
Diameter
110 mm
Width
20 mm
Bearing Type
Open
Grease Max Speed
20,000 rpm
Width
11 mm
Dynamic Load Rating (N)
7,650
Nachi Radial Ball Bearing 6207-2rsnr, Double Sealed W/Snap Ring, 35mm Bore, 72mm Od
Bearing Type
Double Sealed W/Snap Ring
Grease Max Speed
6,300 rpm
Width
17 mm
Dynamic Load Rating (N)
25,700
Nachi Radial Ball Bearing 6209-2rsnr, Double Sealed W/Snap Ring, 45mm Bore, 85mm Od
Bearing Type
Double Sealed W/Snap Ring
Grease Max Speed
5,300 rpm
Width
19 mm
Dynamic Load Rating (N)
32,500
Bearing Type
Open
Grease Max Speed
13,000 rpm
Width
15 mm
Dynamic Load Rating (N)
14,000
Bearing Type
Open
Grease Max Speed
17,000 rpm
Width
13 mm
Dynamic Load Rating (N)
11,400
Bearing Type
Open
Grease Max Speed
16,000 rpm
Width
14 mm
Dynamic Load Rating (N)
12,800
TRITAN Deep Groove Ball Bearings (Metric), 2 Metal Shields, Medium Duty, 17mm Bore, 40mm OD
Bearing Type
Double Shield
Diameter
40 mm
Width
1.5748 in
Dynamic Load Rating (N)
2150
TRITAN Deep Groove Ball Bearings (Inch) 1615 ZZ PRX, Shielded, Light Duty, 0.4375" Bore, 1.125" OD
Bearing Type
Open
Width
1.125 in
Dynamic Load Rating (N)
1047
Static Load Rating
465 N
Bearing Type
Double Sealed
Grease Max Speed
25,000 rpm
Width
6 mm
Dynamic Load Rating (N)
2,336
TRITAN Deep Groove Ball Bearings (Metric) 6004, Open, Light Duty, 20mm Bore, 42mm OD
Bearing Type
Double Shield
Diameter
42 mm
Width
1.6535 in
Dynamic Load Rating (N)
2110
ORS 6004-2RSNR Deep Groove Ball Bearing - Double Sealed Snap Ring 20mm Bore, 42mm OD
Bearing Type
Double Sealded, Snap Ring
Grease Max Speed
11000 rpm
Diameter
42 mm
Width
12 mm
Bearing Type
Double Shielded
Grease Max Speed
17000 rpm
Diameter
40 mm
Width
12 mm
Bearing Type
Double Sealed
Diameter
34.925 mm
Width
0.3438 in
Dynamic Load Rating (N)
4610
Bearing Type
Double Shielded
Grease Max Speed
16500 rpm
Diameter
42 mm
Width
12 mm
Bearing Type
Open W/Snap Ring
Grease Max Speed
14,000 rpm
Width
15 mm
Dynamic Load Rating (N)
15,900
TRITAN Deep Groove Ball Bearings (Inch) R4 2RS PRX, Sealed, Light Duty, 0.25" Bore, 0.625" OD
Bearing Type
2 Metal Shields
Width
0.625 in
Dynamic Load Rating (N)
335
Static Load Rating
139 N
SMT SS6205-2RS Deep Groove Ball Bearing, Stainless Steel, Double Sealed, OD 52mm, Bore 25mm,Metric
Bearing Type
Double Sealed
Diameter
52 mm
Width
15 mm
Dynamic Load Rating (N)
14000
Bearing Type
Open
Grease Max Speed
1,600 rpm
Width
78 mm
Dynamic Load Rating (N)
355,000
Bearing Type
Double Sealed
Grease Max Speed
7,500 rpm
Width
16 mm
Dynamic Load Rating (N)
19,500
ORS 6304-2RS P53 Deep Groove Ball Bearing - Double Sealed ABEC 5 20mm Bore, 52mm OD
Bearing Type
Double Sealed, ABEC 5
Grease Max Speed
13400 rpm
Diameter
52 mm
Width
15 mm
SMT SS6205ZZ Deep Groove Ball Bearing, Stainless Steel, Double Shielded, OD 52mm, Bore 25mm,Metric
Bearing Type
Double Shielded
Diameter
52 mm
Width
15 mm
Dynamic Load Rating (N)
14000
Bearing Type
Double Sealed
Grease Max Speed
6,100 rpm
Width
15 mm
Dynamic Load Rating (N)
16,800
Bearing Type
Double Sealed
Grease Max Speed
18,000 rpm
Width
0.4375 in
Dynamic Load Rating (N)
5,100
ORS 6208-2RSNR Deep Groove Ball Bearing - Double Sealed Snap Ring 40mm Bore, 80mm OD
Bearing Type
Double Sealded, Snap Ring
Grease Max Speed
5200 rpm
Diameter
80 mm
Width
18 mm
TRITAN Deep Groove Ball Bearings (Metric), 2 Metal Shields, Light Duty, 12mm Bore, 28mm OD
Bearing Type
2 Metal Shields
Diameter
28 mm
Width
1.1024 in
Dynamic Load Rating (N)
1150
Diameter
3 mm
TRITAN Deep Groove Ball Bearings (Metric), 2 Metal Shields, Medium Duty, 35mm Bore, 72mm OD
Bearing Type
2 Metal Shields
Diameter
72 mm
Width
2.8346 in
Dynamic Load Rating (N)
5800
ORS 6205-2RSNR Deep Groove Ball Bearing - Double Sealed Snap Ring 25mm Bore, 52mm OD
Bearing Type
Double Sealded, Snap Ring
Grease Max Speed
8000 rpm
Diameter
52 mm
Width
15 mm
SMT SS99R12 Deep Groove Ball Bearing, Stainless Steel, Inch, Double Sealed, OD 1.625", Bore .75"
Bearing Type
Double Sealed
Diameter
41.275 mm
Width
0.4375 in
Dynamic Load Rating (N)
7240
Bearing Type
Open W/Snap Ring
Grease Max Speed
8,500 rpm
Width
16 mm
Dynamic Load Rating (N)
21,800
Bearing Type
Double Shielded
Diameter
26 mm
Width
5 mm
Dynamic Load Rating (N)
2230