Browse Bearings (3,625 Items)
Heavy - 6400 Series
Narrow Your Results By:
Bore Diameter Millimeters
25 (2)
55 (2)
85 (2)
30 (1)
35 (1)
More...
40 (1)
50 (1)
65 (1)
70 (1)
75 (1)
80 (1)
Less...
Outer Diameter Millimeters
140 (2)
210 (2)
80 (2)
100 (1)
110 (1)
More...
130 (1)
160 (1)
180 (1)
190 (1)
200 (1)
90 (1)
Less...
Dynamic lbf
22,481 (2)
39,117 (2)
8,093 (2)
12,409 (1)
14,185 (1)
More...
19,648 (1)
26,516 (1)
32,372 (1)
34,289 (1)
36,776 (1)
9,667 (1)
Less...
Static lbf
13,916 (2)
30,574 (2)
4,316 (2)
11,713 (1)
17,609 (1)
More...
23,380 (1)
25,386 (1)
28,098 (1)
5,328 (1)
6,969 (1)
8,138 (1)
Less...
Our Price
Under $56.00 (2)
$57.00 - $68.00 (2)
$72.00 - $76.00 (2)
$77.00 - $78.00 (2)
$173.00 - $220.00 (2)
$258.00 - $259.00 (1)
$310.00 - $311.00 (1)
Over $366.00 (2)
600 Series Extra Light Deep Groove Ball Bearings Deep Groove Ball Bearings That Are Non-Separable and Without Filling Slots. Relatively High Load Ratings Are Achieved By Utilizing Optimum Size and Number of Balls For Each Bearing. These Bearings Will Handle Both Radial And Axial Loads In Either Direction And Are Suitable For High Rotational Speeds. Bearings With Double Seals or Shields Are Filled With Grease And Are Lubricated For The Life Of The Bearing.
Heavy - 6400 Series
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
LOAD RATINGS
LIMITING SPEEDS
BORE mm
OD mm
WIDTH mm
DYNAMIC lbf
STATIC lbf
GREASE rpm
OIL rpm
TYPE
INDUSTRY STANDARD #
IMAGE
MODEL
QTY
PRICE
25 80 21 8,093 4,316 9,400 11,000 Open 6405
WBB447432 $27.95
25 80 21 8,093 4,316 9,400 11,000 Open 6405C3
WBB447441 $27.95
30 90 23 9,667 5,328 8,400 10,000 Open 6406C3
WBB447442 $33.95
35 100 25 12,409 6,969 7,500 8,900 Open 6407C3
WBB447443 $37.95
40 110 27 14,185 8,138 6,700 7,900 Open 6408C3
WBB447444 $57.95
45 120 29 17,198 10,049 6,000 7,100 Open 6409C3
WBB447445 $61.95
50 130 31 19,648 11,713 5,600 6,700 Open 6410C3
WBB447446 $72.95
55 140 33 22,481 13,916 5,300 6,300 Open 6411C3
WBB447491 $77.95
65 160 37 26,516 17,609 4,500 5,300 Open 6413C3
WBB447478 $173.95
70 180 42 32,372 23,380 4,000 4,700 Open 6414C3
WBB447479 $219.95
75 190 45 34,289 25,386 3,800 4,500 Open 6415
WBB447480 $258.95
80 200 48 36,776 28,098 3,500 4,200 Open 6416AC3
WBB447489 $310.95
85 210 52 39,117 30,574 3,300 4,000 Open 6417
WBB447490 $366.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.