Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bearings


(3,861 Items)
Sub Category
Deep Groove Ball Bearings (453)
Remove
Light - 6200 Series
Remove
Narrow Your Results By:
Bore Diameter Millimeters
40 (5)
20 (4)
25 (4)
35 (4)
55 (4)
  More...
Outer Diameter Millimeters
80 (5)
100 (4)
110 (4)
140 (4)
47 (4)
  More...
Dynamic lbf
7,336 (5)
11,880 (4)
16,231 (4)
2,872 (4)
3,154 (4)
  More...
Static lbf
4,471 (5)
1,473 (4)
1,785 (4)
11,937 (4)
26,303 (4)
  More...
Our Price
Under $50.00 (37)
$50.00 - $60.00 (10)
$60.00 - $80.00 (10)
$80.00 - $100.00 (4)
$100.00 - $115.00 (5)
$135.00 - $150.00 (3)
$195.00 - $225.00 (3)
Over $250.00 (3)





Light - 6200 Series
Light - 6200 Series 6200 Series Light Deep Groove Ball Bearings

Deep Groove Ball Bearings That Are Non-Separable and Without Filling Slots. Relatively High Load Ratings Are Achieved By Utilizing Optimum Size and Number of Balls For Each Bearing. These Bearings Will Handle Both Radial And Axial Loads In Either Direction And Are Suitable For High Rotational Speeds. Bearings With Double Seals or Shields Are Filled With Grease And Are Lubricated For The Life Of The Bearing.


Light - 6200 Series
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS LOAD RATINGS LIMITING SPEEDS
BORE mm OD mm WIDTH mm DYNAMIC lbf STATIC lbf GREASE rpm OIL rpm TYPE INDUSTRY STANDARD # IMAGE MODEL QTY PRICE
103091,14959825,00030,000Double Shield6200ZZRC3 THD
WBB447564 $4.28
103091,14959825,00030,000Double Seal62002RSRC3 THD
WBB447562 $4.82
103091,14959825,00030,000Open6200C3
WBB447563 $4.07
1232101,37169722,00027,000Double Seal62012RSRC3 THD
WBB447565 $4.95
1232101,37169722,00027,000Open6201AC3
WBB447566 $3.96
1232101,37169722,00027,000Double Shield6201ZZRC3 THD
WBB447574 $4.08
1535111,59683920,00024,000Double Shield6202ZZRC3 THD
WBB447623 $4.89
1535111,59683920,00024,000Open6202AC3
WBB447606 $4.24
1535111,59683920,00024,000Double Seal62022RSRC3 THD
WBB447575 $5.50
1740122,0821,08418,00021,000Double Shield6203ZZRC3 THD
WBB447626 $4.08
1740122,0821,08418,00021,000Open6203C3
WBB447625 $3.54
1740122,0821,08418,00021,000Double Seal62032RSRC3 THD
WBB447624 $4.46
2047142,8721,47315,00018,000Double Shield6204ZZRC3 THD
WBB447416 $5.50
2047142,8721,47315,00018,000Double Shield6204ZZR
WBB447629 $5.50
2047142,8721,47315,00018,000Open6204C3
WBB447628 $4.37
2047142,8721,47315,00018,000Double Seal62042RSRC3 THD
WBB447627 $5.70
2552153,1541,78512,60015,000Double Shield6205ZZRC3 THD
WBB447428 $7.10
2552153,1541,78512,60015,000Open6205
WBB447425 $6.90
2552153,1541,78512,60015,000Open6205C3
WBB447427 $6.90
2552153,1541,78512,60015,000Double Seal62052RSRC3 THD
WBB447426 $8.50
3062164,3712,51511,00013,000Double Shield6206ZZRC3 THD
WBB447462 $7.90
3062164,3712,51511,00013,000Double Seal62062RSRC3 THD
WBB447429 $8.90
3062164,3712,51511,00013,000Open6206C3
WBB447430 $7.70
3572175,7693,4239,40011,000Open6207
WBB447463 $10.50
3572175,7693,4239,40011,000Double Seal62072RSRC3 THD
WBB447464 $15.75
3572175,7693,4239,40011,000Double Shield6207ZZRC3 THD
WBB447474 $11.00
3572175,7693,4239,40011,000Open6207C3
WBB447473 $10.50
4080187,3364,4718,40010,000Double Shield6208ZZRC3 THD
WBB447509 $16.75
4080187,3364,4718,40010,000Double Shield6208ZZR
WBB447508 $16.75
4080187,3364,4718,40010,000Double Seal62082RSC3 THD
WBB447476 $19.25
4080187,3364,4718,40010,000Open6208C3
WBB447477 $15.50
4080187,3364,4718,40010,000Open6208
WBB447475 $15.50
4585197,3464,5697,9009,400Double Shield6209ZZC3 THD
WBB447512 $21.50
4585197,3464,5697,9009,400Open6209C3
WBB447511 $18.50
4585197,3464,5697,9009,400Double Seal62092RSRC3 THD
WBB447510 $22.50
5090207,8835,2217,1008,400Open6210C3
WBB447522 $22.00
5090207,8835,2217,1008,400Double Seal62102RSRC3 THD
WBB447521 $26.95
5090207,8835,2217,1008,400Double Shield6210ZZRC3 THD
WBB447539 $25.95
55100219,7456,6096,7008,400Double Shield6211ZZRC3 THD
WBB447543 $34.95
55100219,7456,6096,7008,400Double Shield6211ZZR
WBB447542 $34.95
55100219,7456,6096,7008,400Open6211C3
WBB447541 $32.95
55100219,7456,6096,7008,400Double Seal62112RSRC3 THD
WBB447540 $38.95
601102211,8808,0466,0007,100Double Seal62122RSC3 THD
WBB447567 $43.95
601102211,8808,0466,0007,100Open6212
WBB447552 $35.95
601102211,8808,0466,0007,100Double Shield6212ZZRC3 THD
WBB447569 $41.95
601102211,8808,0466,0007,100Open6212C3
WBB447568 $35.95
651202312,8618,9955,3007,500Double Shield6213ZZRC3 THD
WBB447572 $48.95
651202312,8618,9955,3007,500Open6213C3
WBB447571 $42.95
651202312,8618,9955,3007,500Double Seal62132RSRC3 THD
WBB447570 $56.95
701252413,9389,8475,3006,300Double Shield6214ZZRC3 THD
WBB447592 $53.95
701252413,9389,8475,3006,300Open6214C3
WBB447589 $45.95
701252413,9389,8475,3006,300Double Seal62142RSRC3 THD
WBB447573 $58.95
751302514,87811,0865,0006,000Open6215C3
WBB447594 $55.95
751302514,87811,0865,0006,000Double Shield6215ZZC3 THD
WBB447595 $70.95
751302514,87811,0865,0006,000Double Seal62152RSC3 THD
WBB447593 $79.95
801402616,23111,9374,7005,600Double Seal62162RSC3 THD
WBB447596 $106.95
801402616,23111,9374,7005,600Open6216C3
WBB447597 $66.95
801402616,23111,9374,7005,600Double Shield6216ZZRC3 THD
WBB447614 $83.95
801402616,23111,9374,7005,600Double Shield6216ZZR
WBB447613 $83.95
851502818,72614,3154,2005,000Open6217C3
WBB447631 $72.95
851502818,72614,3154,2005,000Double Seal62172RSC3 THD
WBB447630 $108.95
851502818,72614,3154,2005,000Double Shield6217ZZRC3 THD
WBB447632 $94.95
901603021,62715,9164,0004,700Double Shield6218ZZRC3 THD
WBB447362 $113.95
901603021,62715,9164,0004,700Double Shield6218ZZR
WBB447634 $113.95
901603021,62715,9164,0004,700Open6218C3
WBB447633 $98.95
951703224,27918,2103,8004,500Open6219C3
WBB447363 $104.95
1001803427,65220,8173,5004,200Open6220C3
WBB447364 $135.95
1051903629,88323,5673,3004,000Open6221C3
WBB447615 $138.95
1102003832,37226,3033,2003,800Double Shield6222ZZRC3
WBB447617 $251.95
1102003832,37226,3033,2003,800Open6222C3
WBB447616 $147.95
1202154032,37226,3033,0003,500Open6224C3
WBB447619 $195.95
1202154032,37226,3033,0003,500Open6224
WBB447618 $195.95
1302304034,39629,9002,8003,300Open6226C3
WBB447369 $222.95
1402504237,31833,7212,5003,000Open6228C3
WBB447371 $334.95
1402504237,31833,7212,5003,000Open6228
WBB447370 $334.95
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
(70)