Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZO 600 Series Radial Ball Bearings

EZO 600 Series Radial Ball Bearings

EZO 6900 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications.

EZO Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 4 mm to 9 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Bearing types include: Double Sealed, Double Shielded and Open with maximum speeds from 17,000 to 40,000 RPMs.


BEARING TYPE
  • BEARING TYPE
BORE MM
  • BORE MM
OD MM
  • OD MM
MAX SPEED RPM
  • MAX SPEED RPM
COMPARE MANUFACTURER
BEARING TYPE BORE MM OD MM MAX SPEED RPM PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.164.247:46