Browse Bearings (3,625 Items)
Double-Row Self Aligning Ball Bearings
Narrow Your Results By:
Bore Diameter Millimeters
25 (2)
30 (2)
40 (2)
45 (2)
50 (2)
More...
60 (2)
75 (2)
110 (1)
12 (1)
15 (1)
17 (1)
20 (1)
35 (1)
55 (1)
65 (1)
80 (1)
95 (1)
Less...
Outer Diameter Millimeters
100 (2)
110 (2)
130 (2)
62 (2)
72 (2)
More...
90 (2)
120 (1)
140 (1)
160 (1)
170 (1)
200 (1)
32 (1)
35 (1)
40 (1)
47 (1)
52 (1)
80 (1)
85 (1)
Less...
Dynamic lbf
1,281 (1)
1,783 (1)
10,026 (1)
14,320 (1)
19,873 (1)
More...
2,237 (1)
2,801 (1)
3,507 (1)
3,574 (1)
4,271 (1)
4,856 (1)
5,148 (1)
5,957 (1)
6,654 (1)
6,789 (1)
7,014 (1)
8,768 (1)
8,799 (1)
8,925 (1)
967 (1)
Less...
Static lbf
1,063 (1)
1,126 (1)
1,475 (1)
1,655 (1)
1,821 (1)
More...
2,248 (1)
2,765 (1)
2,878 (1)
3,170 (1)
3,485 (1)
3,777 (1)
328 (1)
4,654 (1)
450 (1)
456 (1)
598 (1)
6,092 (1)
6,722 (1)
753 (1)
8,610 (1)
Less...
Our Price
Under $45.00 (6)
$45.00 - $50.00 (2)
$50.00 - $55.00 (5)
$55.00 - $60.00 (4)
$60.00 - $70.00 (2)
$75.00 - $80.00 (2)
$95.00 - $107.00 (2)
Over $169.00 (1)
Double-Row Self Aligning Ball Bearings
Double Row Self-Aligning Ball Bearing Double Row Self-Aligning Ball Bearings Are Designed With Two Rows Of Balls and A Spherical Outer Ring Raceway. This Design Allows The Inner Ring To Have A Certain Amount Of Misalignment With Respect To The Outer Ring And Will Have No Adverse Effect On The Bearing. These Bearings Are Produced With Cylindrical And Tapered Bores And Are Non-Separable. Recommended For Applications With Small Axial Loads.
Double-Row Self Aligning Ball Bearings
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
LOAD RATINGS
LIMITING SPEEDS
BORE mm
OD mm
DYNANMIC lbf
STATIC lbf
GREASE rpm
OIL rpm
INDUSTRY STANDARD #
IMAGE
MODEL
QTY
PRICE
12 32 967 328 24,000 28,000 1201
WBB453331 $8.20
15 35 1,281 450 21,000 25,000 1202
WBB453332 $8.40
17 40 1,783 456 17,000 20,000 1203 NF
WBB453333 $8.60
20 47 2,237 598 14,000 17,000 1204 NF
WBB453994 $8.90
25 62 4,002 1,126 11,000 13,000 1305
WBB454015 $19.75
25 52 2,801 753 12,600 15,000 1205 NF
WBB453995 $9.50
30 72 4,766 1,419 9,400 11,000 1306
WBB454020 $25.95
30 62 3,507 1,063 11,000 13,000 1206
WBB453996 $12.50
35 72 3,574 1,149 9,400 11,000 1207 NF
WBB453997 $14.50
40 90 6,654 2,205 7,100 8,400 1308
WBB454017 $26.95
40 80 4,271 1,475 7,900 9,400 1208 NF
WBB453998 $17.00
45 100 8,799 2,878 6,300 7,500 1309 NF
WBB454018 $32.95
45 85 4,856 1,655 7,500 8,900 1209
WBB453999 $18.75
50 90 5,148 1,821 7,100 8,400 1210
WBB454008 $21.25
50 110 10,026 3,170 5,600 6,700 1310 NF
WBB454019 $39.95
55 100 5,957 2,248 6,300 7,500 1211
WBB454009 $26.95
60 110 6,789 2,630 5,600 6,700 1212 NF
WBB454010 $31.95
60 130 12,859 4,654 4,700 5,600 1312
WBB454021 $58.95
65 120 7,014 2,765 5,300 6,300 1213
WBB454011 $37.95
75 160 17,827 6,722 3,800 4,500 1315
WBB454022 $106.95
75 130 8,768 3,485 4,700 5,600 1215
WBB454012 $46.95
80 140 8,925 3,777 4,500 5,300 1216
WBB454013 $56.95
95 170 14,320 6,092 3,500 4,200 1219
WBB454016 $96.95
110 200 19,873 8,610 3,000 3,500 1222
WBB454014 $169.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.