Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Ball Bearing Inserts W/Snap Rings

FYH Ball Bearing Inserts W/Snap Rings

FYH Ball Bearing Inserts ER202, 15MM Bore Dia., Set Screw

These insert bearings have a snap ring on the outer ring to facilitate easy placement when mounting, and two set screws in the inner-ring are positioned at 120 degrees for optimal locking power. Double labyrinth seals ensure that contamination stays out and lubricant stays in for the highest level of protection. Re-greasable.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
LOCKING TYPE
  • LOCKING TYPE
DUTY
  • DUTY
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:23