Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Medium Duty Screw Type Ball Bearing Inserts

FYH Medium Duty Screw Type Ball Bearing Inserts

FYH® Medium Duty Screw Type Ball Bearing Inserts Are Used For Use In A Variety Of Demanding Applications.

FYH® Medium Duty Screw Type Ball Bearing Inserts have a sturdy construction for long lasting durability and strength. Bearings have a wide inner ring and are double sealed. When mounted in standard housings, they are self-aligning by up to three degrees. Re-greasable for quick and easy maintenance. Features a Set Screw Locking Type and is available in Normal Duty or Heavy Duty model types for increased versatility. Dynamic load rating options range from 19,500 to 133,000. Dimensions and RPMs vary per model.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
DUTY
  • DUTY
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:21