Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Economy Four-Bolt Flange Mounted Ball Bearings

FYH Economy Four-Bolt Flange Mounted Ball Bearings

FYH® Economy Four-Bolt Flange Mounted Ball Bearings Are Used For Use In A Variety Of Applications.

FYH® Economy Four-Bolt Flange Mounted Ball Bearings have a cast iron housing for long lasting durability and strength. They are double sealed and come with a grease fitting for simple maintenance. Industry standard mounting dimensions allow for easy installation and units can accommodate up to three degrees of shaft misalignment. Bearings are normal duty and have either a Narrow or Wide inner ring. Choose from Eccentric Collar or Set Screw locking types for increased versatility. Dynamic load rating options range from 12,800 to 29,100. Dimensions and RPMs vary per model.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
LOCKING TYPE
  • LOCKING TYPE
INNER RING
  • INNER RING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:44