Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Heavy Duty Two-Bolt Flange Mounted Ball Bearings W/Adapter Sleeves

FYH Heavy Duty Two-Bolt Flange Mounted Ball Bearings W/Adapter Sleeves

FYH® Heavy Duty Two-Bolt Flange Mounted UKFL Ball Bearing Units With Adapter Sleeves Are Used For High Speed Operation And Reversing And Indexing Applications.

FYH® Heavy Duty Two-Bolt Flange Mounted UKFL Ball Bearing Units With Adapter Sleeves are solidly manufactured with rigid cast iron housings for long lasting durability and dependability. Heavy duty tapered-bore UKFL ball bearing units utilize adapter sleeves to produce a firm and concentric lock on the shaft. Used for high speed operation as well as reversing and indexing applications. Double sealed, self-aligning by up to three degrees and re-greasable for easy maintenance. Available in wide range of 25 to 140 mm tapered bore diameters with dynamic load ratings of 21200 to 253000.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.154.91:46