Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Light Duty Set Screw Two-Bolt Flange Mounted Ball Bearings

FYH Light Duty Set Screw Two-Bolt Flange Mounted Ball Bearings

FYH® Set Screw Type Two-Bolt Flange Mounted SBPFL And UFL Ball Bearing Units Are Used For Light To Moderate Duty Applications.

FYH® Set Screw Type Two-Bolt Flange Mounted SBPFL And UFL Ball Bearing Units are made with lightweight and compact stamped steel housings for long lasting durability and dependability. Factory lubricated and sealed for maintenance-free operation. SBPFL narrow inner-ring set screw locking bearings are economically priced and used for a wide range of applications. Available in 1/2 to 1-7/16 inch and 12 to 35 mm bore diameters with9550, 12800, 14000, 19500 and 25700 dynamic load ratings. UFL units have zinc alloy housings for high level of corrosion resistance. Capable of accepting end covers to increase contamination resistance. Available in 10, 12, 15, 17, 20, 25 and 30 mm bore diameters with dynamic load ratings of 4550, 5100, 5600, 6000, 9400, 10100 and 13200 respectively.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.210.170:23