Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Medium Duty Four-Bolt Flange Mounted Ball Bearings W/Adapter Sleeves

FYH Medium Duty Four-Bolt Flange Mounted Ball Bearings W/Adapter Sleeves

FYH 4 Bolt Flange Mounted Ball Bearing UKFX09E, 45MM Tapered Bore Dia., Adapter Sleeve

Medium duty tapered-bore ball bearing units utilize adapter sleeves to produce a firm and concentric lock on the shaft. They are great for high speed operation as well as reversing and indexing applications. Bearings are double sealed, self-aligning by up to three degrees, and re-greasable for easy maintenance. Adapter sleeve assemblies in various bore sizes are available separately.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:21