Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Medium Duty Set Screw Two-Bolt Flange Mounted Ball Bearings

FYH Medium Duty Set Screw Two-Bolt Flange Mounted Ball Bearings

FYH® Medium Duty Set Screw Two-Bolt Flange Mounted UCFL Ball Bearing Units Are Used For A Wide Variety Of Heavy Duty Applications And Operating Conditions.

FYH® Medium Duty Set Screw Two-Bolt Flange Mounted UCFL Ball Bearing Units are solidly manufactured with rigid cast iron housings for long lasting durability and dependability. UCFLunits have two specially designed set screws in the wide inner ring spaced at 120° for maximum holding power and reliability for a wide variety of applications and operating conditions. Double sealed, self-aligning by up to three degrees, and re-greasable for easy maintenance. Available in 1 to 2 inch and 25 to 55 mm bore diameters with dynamic load ratings of 19500 to 253000.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:68