Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Normal Duty Corrosion Resistant Screw Set Four-Bolt Flange Mounted Ball Bearings

FYH Normal Duty Corrosion Resistant Screw Set Four-Bolt Flange Mounted Ball Bearings

FYH® Normal Duty Corrosion Resistant Screw Set Four-Bolt Flange Mounted Ball Bearings Are Used For Use In A Variety Of Demanding Applications.

FYH® Normal Duty Corrosion Resistant Screw Set Four-Bolt Flange Mounted Ball Bearings have a stainless steel construction for long lasting durability and strength. Bearing inserts are factory filled with food grade grease for an exceptional degree of corrosion resistance. Bearings are double sealed and re-greasable for easy maintenance. The self-aligning design covers up to three degrees for reliable adjustment. Features a Wide Inner Ring and dynamic load rating options that range from 10,900 to 36,800. Dimensions and RPMs very per model.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.197.86:23