Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Normal Duty Set Screw Two-Bolt Flange Mounted Ball Bearings

FYH Normal Duty Set Screw Two-Bolt Flange Mounted Ball Bearings

FYH® Normal Duty Set Screw Two-Bolt Flange Mounted Ball Bearing Units Are Used For A Wide Variety Of Applications And Operating Conditions.

FYH® Normal Duty Set Screw Two-Bolt Flange Mounted Ball Bearing Units are solidly manufactured for long lasting durability and dependability. SBRFL units have stamped steel housings with narrow inner ring. Come with rubber boot that functions as a vibration and shock dampener to extend bearing life. Double sealed and used for use in agricultural and air handling applications. UCFL units have cast iron housings with two specially designed set screws in the wide inner ring spaced at 120° for maximum holding power and reliability for a wide variety of applications and operating conditions. Double sealed, self-aligning by up to three degrees, and re-greasable for easy maintenance. UCFA units are identical to UCFL units, with adjustable mounting slot on one end. UCVFL units have thermoplastic housings for higher level corrosion resistance. UCSFL and USFL units are made entirely out of stainless steel components for the highest level of corrosion resistance. Available in wide range of 1/2 to 3-1/2 inch and 10 to 90 mm bore diameters with dynamic load ratings of 3900 to 96100.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
DUTY
  • DUTY
INNER RING
  • INNER RING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.25.213:26