Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Normal Duty Set Screw Type Three-Bolt Flange Mounted Ball Bearings

FYH Normal Duty Set Screw Type Three-Bolt Flange Mounted Ball Bearings

FYH® Set Screw Type Three-Bolt Flange Mounted SBTFD And UCFB Ball Bearing Units Are Used For A Wide Variety Of Applications And Operating Conditions.

FYH® Set Screw Type Three-Bolt Flange Mounted SBTFD And UCFB Ball Bearing Units are solidly manufactured for long lasting durability and dependability. Factory lubricated and sealed for maintenance-free operation. SBTFD units are made with ductile iron housings. Compact and lightweight with three square bolt holes for carriage bolts. Used for limited space and light to moderate duty applications. Available in 1/2 to 1-7/16 inch and 12 to 35 mm bore diameters with 9550, 12800, 14000, 19500 and 25700 dynamic load ratings. UCFB units are made with rigid cast iron housings and two specially designed set screws in the wide inner ring spaced at 120° for maximum holding power and reliability for a wide variety of applications and operating conditions. Available in 1/2 to 2 inch and 12 to 50 mm bore diameters with dynamic load ratings of 12800, 14000, 19500, 25700, 29100, 34100 and 35100.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
DUTY
  • DUTY
INNER RING
  • INNER RING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.117.47:46