Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Normal Duty Three-Bolt Flange Mounted Ball Bearings W/Concentric Collars

FYH Normal Duty Three-Bolt Flange Mounted Ball Bearings W/Concentric Collars

FYH® Normal Duty Take-Up Units With Concentric Collars Are Used For Air Handling Applications And other High Speed Operation.

FYH® Normal Duty Take-Up Units With Concentric Collars are solidly manufactured with rigid cast iron housings for long lasting durability and dependability. Concentric locking collar NCTE and NCTRS bearing units utilize a special shaft locking mechanism that provides for 360° shaft contact and a high degree of ballpath roundness to facilitate low vibration and quiet operation. Used for air handling applications and other areas with high speed operation. Re-greasable. Available in wide range of 3/4 to 3 inch and 20 to 60 mm bore diameters with dynamic load ratings of 12800 to 67400.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:60