Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Hanger Type Mounted Ball Bearings

FYH Hanger Type Mounted Ball Bearings

FYH® Hanger Type Mounted Ball Bearings Are Used For Use In A Variety Of Applications.

FYH® Hanger Type Mounted Ball Bearings have a cast iron construction for long lasting durability and strength. They are re-greasable for easy maintenance. Bearings are normal duty and have a wide inner ring. Set Screw Locking Types are suitable for a variety of demanding applications. They are double sealed and have a self-aligning design that covers up to three degrees for reliable adjustment. Concentric Collar Locking Types feature a special shaft locking mechanism that allows for 360 degrees of shaft contact and a high degree of ballpath roundness, ensuring low vibration and quiet operation. Dynamic load ratings range from 12,800 to 67,400. Dimensions and RPMs vary per model.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
LOCKING TYPE
  • LOCKING TYPE
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.14.128:24