Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Heavy Duty Take-Up Units W/Adapter Sleeves

FYH Heavy Duty Take-Up Units W/Adapter Sleeves

FYH® Heavy Duty Take-Up Units W/Adapter Sleeves Are Designed For Heavy Radial Loads And Moderate Thrust Or Combination Loads.

FYH® Heavy Duty Take-Up Units W/Adapter Sleeves are made with a cast iron housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Adaptor sleeve provides a firm and concentric lock on the shaft for greater stability and support. Self-aligning up to 3 degrees for added reliability. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Locking type is Adaptor Sleeve. Diameters, dynamic load rating and maximum RPM vary per model.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.111.72:64