Tritan, Pillow Block Bearings, Tapped Base, Set Screw Locking

Tritan, Pillow Block Bearings, Tapped Base, Set Screw Locking

Tritan Pillow Block Bearings With Tapped Base Feature Narrow Overall Width And Easy Adjustment Ability.

Tritan Pillow Block Bearings with tapped base are designed for radial loads acting in the direction of the support surface. Pillow Block Bearings are made with one-piece cast iron housing and set screw locking. Tritan Pillow Block Bearings with tapped base are available in two dynamic load and bore diameter options.


COMPARE
BRAND PART NUMBER BORE DIA (MM) DYNAMIC LOAD (N) INSERT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:66