Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Machined Bearings RNA

Machined Bearings RNA

Machined Bearings RNA Are Metric Series Caged Needle Roller Bearings Without An Inner Ring For Use With Shafts Without Inner Rings.

Machined Type Needle Roller Bearings consist of a solid outer ring, rollers and retainer, without inner ring for long lasting durability. Feature low sectional height, large load ratings and high rigidity that can easily be used for light alloy housings. Models available with and without seals. Pre-packed lubricant is not provided except with double sealed bearings (suffix UU). Proper lubricant must be applied when used. 0.2┬ÁmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. Available dynamic load rating ranges from 2420 to 1,910,000. Static load ranges from 1950 to 5,140,000. Max speed/grease RPM ranges from 240 to 48,000. Dimensions vary per model.


LOAD RATING
  • LOAD RATING
LOAD
  • LOAD
OD (MM / INCH)
  • OD (MM / INCH)
WIDTH (MM)
  • WIDTH (MM)
SERIES
  • SERIES
COMPARE DYNAMIC STATIC BORE (FW) MAX SPEED MANUFACTURER'S
LOAD RATING LOAD MM / INCH OD (MM / INCH) WIDTH (MM) GREASE (RPM) SERIES PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.93:60