Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RNAF Bearings

RNAF Bearings

RNAF Bearings Metric Series Are Designed For Machine Tools, Textile Machineries, Printing Machines And Other Mass-Production High Accuracy Motors And Components.

Machined Type Needle Roller Bearings consist of outer ring, inner ring and separable cage, without inner ring for long lasting durability. Radial clearance can be freely chosen by selecting and combining separable component parts. GTR series are full compliment bearings with mallet-shaped rollers that are guided by guide rail and groove to minimize skewing. Pre-packed lubricant is not provided, so proper lubricant must be applied when used. 0.2┬ÁmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. Single row (RNAF) and double row (RNAFW) are available with the same sectional heights. Available dynamic load rating ranges from 2420 to 111,000. Static load ranges from 1950 to 306,000. Max speed/grease RPM ranges from 2250 to 42,500. Outer ring widths range from 8 to 60 mm. Other dimensions vary per model.


BORE FW (MM / INCH)
  • BORE FW (MM / INCH)
OD (MM / INCH)
  • OD (MM / INCH)
RING WIDTH (MM)
  • RING WIDTH (MM)
COMPARE DYNAMIC STATIC MAX SPEED OUTER
LOAD RATING LOAD OIL (RPM) GREASE (RPM) BORE FW (MM / INCH) OD (MM / INCH) RING WIDTH (MM) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.164.247:25