BL Cam Follower - Crowned OD, Eccentric Stud, & Sealed-Hex Head

BL Cam Follower - Crowned OD, Eccentric Stud, & Sealed-Hex Head

Cam Followers Provide Precision Engineering And Manufacturing Applications.

Cam Followers are solidly made for long lasting durability and dependability. Hex Head driving system for higher torquing ability. Pre-lubricated and fully re-lubricable. Black oxide finish. Come in Crowned types that are used to keep the load evenly distributed if it deflects or if there is any misalignment between the follower and the followed surface, Sealed types, Heavy Sealed types and With Eccentric Stud types that allow for adjustability during installation to eliminate any backlash. Available in 1/4" to 1-1/2" minimum thread dimensions and 5/8" to 3-1/2" stud dimensions.


TYPE
  • TYPE
ROLLER DIA. "
  • ROLLER DIA. "
ROLLER W "
  • ROLLER W "
STUD LENGTH "
  • STUD LENGTH "
COMPARE
BRAND MFG. PART # TYPE ROLLER DIA. " ROLLER W " STUD LENGTH " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:46