Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IKO Eccentric Cam Followers with Eccentric Collars

IKO Eccentric Cam Followers with Eccentric Collars

IKO Eccentric Cam Followers With Eccentric Collars Are Used For Use With Machine Tools, Industrial Robots, Electronic Devices And Office Automation Equipment.

IKO Eccentric Cam Followers With Eccentric Collars are made of carbon or stainless steel for long lasting durability. Features an eccentric collar design that makes outer ring positioning easier for superior performance. Thick-walled outer rings withstands heavy rolling or shock loads for increased reliability. Caged needle types have a small coefficient of friction and are suitable for high-speed rotation. Full complement needle types are suitable for low-speed rotation, rocking motion and places where heavy loads are applied. Crowned or cylindrical outer rings. An appropriate nut is supplied with stud. Includes prepackaged grease for ease of use. Available in Screwdriver Slot or Hex Hole. Needle constructions are Caged or Full Complement. Dimensions and thread sizes vary per model. Package quantity is 1.


BEARING STYLE
  • BEARING STYLE
ROLLER DIA. MM
  • ROLLER DIA. MM
ROLLER W MM
  • ROLLER W MM
STUD LENGTH MM
  • STUD LENGTH MM
COMPARE
BRAND MFG. PART # BEARING STYLE ROLLER DIA. MM ROLLER W MM STUD LENGTH MM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.122.227:46