Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bearings


(3,861 Items)
Sub Category
Radial Ball Bearings (604)
Remove
Nachi 16000 Series Radial Ball Bearings
Remove
Narrow Your Results By:
Bore (MM)
75 (2)
15 (1)
20 (1)
25 (1)
35 (1)
  More...
OD (MM)
115 (2)
100 (1)
110 (1)
125 (1)
32 (1)
  More...
Dynamic Load Rating (N)
27,600 (2)
11,100 (1)
11,700 (1)
12,900 (1)
15,200 (1)
  More...
Static Load Rating (N)
25,300 (2)
10,500 (1)
13,100 (1)
13,500 (1)
14,300 (1)
  More...
Max Speed RPM/Grease
5,700 (2)
10,000 (1)
12,000 (1)
15,000 (1)
18,000 (1)
  More...
Our Price
Under $78.00 (3)
$82.00 - $88.00 (2)
$89.00 - $93.00 (3)
$95.00 - $96.00 (2)
$98.00 - $99.00 (1)
$99.00 - $100.00 (1)
$127.00 - $128.00 (1)
Over $139.00 (1)





Nachi 16000 Series Radial Ball Bearings
Nachi 16000 Series Radial Ball Bearings Nachi 16000 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications.

Nachi 6000 Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 15 mm to 80 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Open Bearings have maximum speeds from 5,300 to 24,000 RPMs.


Nachi 16000 Series Radial Ball Bearings
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MANUFACTURER
BEARING TYPE BORE MM OD MM MAX SPEED RPM PART # IMAGE MODEL QTY PRICE
Open801255,30016016
WBB691957 $92.95
Open751155,70016015
WBB691924 $77.95
Open153224,00016002
WBB691551 $11.75
Open204218,00016004
WBB691655 $12.50
Open50808,50016010
WBB692051 $38.95
Open701106,10016014
WBB692040 $69.95
Open55907,70016011
WBB692038 $44.95
Open651006,70016013
WBB691766 $63.95
Open45759,20016009
WBB691951 $32.95
Open356212,00016007
WBB691764 $19.00
Open254715,00016005
WBB691763 $19.00
Open60957,10016012
WBB691972 $49.95
Open406810,00016008
WBB691828 $30.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)