Browse Bearings (3,850 Items)
Nachi 6000 Series Radial Ball Bearings
Narrow Your Results By:
Bore (MM)
17 (6)
20 (6)
25 (6)
30 (6)
35 (6)
More...
40 (6)
45 (6)
50 (6)
55 (6)
65 (6)
75 (6)
80 (6)
85 (6)
15 (5)
60 (5)
70 (5)
90 (5)
10 (4)
100 (4)
130 (3)
Less...
OD (MM)
100 (6)
110 (6)
115 (6)
35 (6)
47 (6)
More...
55 (6)
62 (6)
68 (6)
75 (6)
80 (6)
90 (6)
125 (5)
130 (5)
140 (5)
32 (5)
42 (5)
95 (5)
150 (4)
26 (4)
160 (3)
Less...
Dynamic Load Rating (N)
10,100 (6)
13,200 (6)
16,000 (6)
16,800 (6)
20,900 (6)
More...
21,800 (6)
28,300 (6)
30,500 (6)
38,000 (6)
39,500 (6)
6,000 (6)
9,400 (6)
29,400 (5)
47,500 (5)
49,500 (5)
5,600 (5)
58,000 (5)
4,550 (4)
60,000 (4)
88,000 (3)
Less...
Static Load Rating (N)
54,000 (7)
10,300 (6)
11,500 (6)
15,200 (6)
16,600 (6)
More...
21,300 (6)
25,200 (6)
3,250 (6)
31,000 (6)
33,500 (6)
39,500 (6)
5,000 (6)
5,850 (6)
8,300 (6)
2,840 (5)
23,200 (5)
43,000 (5)
49,500 (5)
1,970 (4)
73,000 (3)
Less...
Max Speed RPM/Grease
15,000 (6)
22,000 (6)
5,000 (6)
6,100 (6)
18,000 (5)
More...
10,000 (4)
12,000 (4)
13,000 (4)
3,600 (4)
4,000 (4)
4,500 (4)
4,800 (4)
5,300 (4)
5,700 (4)
6,700 (4)
7,700 (4)
8,500 (4)
9,200 (4)
2,300 (3)
2,400 (3)
Less...
Our Price
Under $80.00 (32)
$80.00 - $85.00 (24)
$85.00 - $90.00 (14)
$90.00 - $95.00 (8)
$95.00 - $100.00 (7)
$100.00 - $200.00 (37)
$200.00 - $400.00 (8)
Over $400.00 (6)
Nachi 6000 Series Radial Ball Bearings
Nachi 6000 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications. Nachi 6000 Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 10 mm to 180 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Bearing types include: Double Sealed, Double Sealed with Snap Ring, Double Shielded, Double Shielded with Snap Ring, Open and Open with Snap Ring with maximum speeds from 1,800 to 30,000 RPMs.
Nachi 6000 Series Radial Ball Bearings
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
MANUFACTURER
BEARING TYPE
BORE MM
OD MM
MAX SPEED RPM
PART #
IMAGE
MODEL
QTY
PRICE
Double Sealed 17 35 14,000 6003-2RS
WBB691596 $7.00
Double Sealed 40 68 6,100 6008-2RS
WBB691592 $16.75
Double Sealed 35 62 6,800 6007-2RS
WBB691614 $12.50
Double Sealed 50 80 5,000 6010-2RS
WBB691623 $25.95
Double Sealed 90 140 2,800 6018-2RS
WBB692098 $98.95
Double Sealed 45 75 5,400 6009-2RS
WBB691618 $20.00
Double Sealed 25 47 9,500 6005-2RSNR
WBB691631 $9.80
Double Sealed 80 125 3,100 6016-2RS
WBB692110 $71.95
Double Sealed 85 130 2,900 6017-2RS
WBB692117 $85.95
Double Sealed 110 170 2,300 6022-2RS
WBB691941 $172.95
Double Sealed 95 145 2,600 6019-2RS
WBB691948 $119.95
Double Sealed 30 55 8,000 6006-2RS
WBB691698 $11.00
Double Sealed 12 28 18,000 6001-2RS
WBB691696 $5.60
Double Sealed 130 200 1,900 6026-2RS
WBB692010 $302.95
Double Sealed 105 160 2,400 6021-2RS
WBB692014 $186.95
Double Sealed 25 47 9,500 6005-2RS
WBB691729 $8.50
Double Sealed 120 180 2,100 6024-2RS
WBB691982 $246.95
Double Sealed 60 95 4,100 6012-2RS
WBB691981 $37.95
Double Sealed 100 150 2,500 6020-2RS
WBB691785 $135.95
Double Sealed 20 42 11,000 6004-2RS
WBB691550 $6.80
Double Sealed 55 90 4,500 6011-2RS
WBB692091 $33.95
Double Sealed 65 100 4,000 6013-2RS
WBB692087 $44.95
Double Sealed 75 115 3,400 6015-2RS
WBB692073 $61.95
Double Sealed 10 26 22,000 6000-2RS
WBB691822 $4.69
Double Sealed 70 110 3,600 6014-2RS
WBB692042 $52.95
Double Sealed 15 32 15,000 6002-2RS
WBB691557 $5.90
Double Sealed 140 210 1,800 6028-2RS
WBB692032 $361.95
Double Sealed W/Snap Ring 10 26 22,000 6000-2RSNR
WBB691601 $5.30
Double Sealed W/Snap Ring 30 55 8,000 6006-2RSNR
WBB691615 $12.50
Double Sealed W/Snap Ring 45 75 5,400 6009-2RSNR
WBB691841 $21.25
Double Sealed W/Snap Ring 70 110 3,600 6014-2RSNR
WBB691933 $59.95
Double Sealed W/Snap Ring 80 125 3,100 6016-2RSNR
WBB691997 $80.95
Double Sealed W/Snap Ring 15 32 15,000 6002-2RSNR
WBB691750 $6.70
Double Sealed W/Snap Ring 75 115 3,400 6015-2RSNR
WBB691988 $69.95
Double Sealed W/Snap Ring 65 100 4,000 6013-2RSNR
WBB691973 $50.95
Double Sealed W/Snap Ring 50 80 5,000 6010-2RSNR
WBB692085 $28.95
Double Sealed W/Snap Ring 85 130 2,900 6017-2RSNR
WBB692077 $95.95
Double Sealed W/Snap Ring 40 68 6,100 6008-2RSNR
WBB691533 $18.50
Double Sealed W/Snap Ring 35 62 6,800 6007-2RSNR
WBB691797 $13.50
Double Sealed W/Snap Ring 55 90 4,500 6011-2RSNR
WBB692050 $37.95
Double Sealed W/Snap Ring 17 35 14,000 6003-2RSNR
WBB691565 $7.70
Double Sealed W/Snap Ring 20 42 11,000 6004-2RSNR
WBB691824 $7.30
Double Shielded 180 280 2,300 6036ZZ
WBB692131 $713.00
Double Shielded 170 260 2,400 6034ZZ
WBB692128 $663.00
Double Shielded 70 110 6,100 6014ZZ
WBB691903 $48.95
Double Shielded 120 180 3,600 6024ZZ
WBB691873 $163.95
Double Shielded 75 115 5,700 6015ZZ
WBB691882 $58.95
Double Shielded 60 95 7,100 6012ZZ
WBB691861 $35.95
Double Shielded 130 200 3,200 6026ZZ
WBB691963 $245.95
Double Shielded 20 42 18,000 6004ZZ
WBB691667 $6.20
Double Shielded 55 90 7,700 6011ZZ
WBB691950 $31.95
Double Shielded 105 160 4,000 6021ZZ
WBB691947 $118.95
Double Shielded 17 35 22,000 6003ZZ
WBB691686 $6.30
Double Shielded 30 55 13,000 6006ZZ
WBB691684 $10.50
Double Shielded 15 32 24,000 6002ZZ
WBB691697 $5.60
Double Shielded 45 75 9,200 6009ZZ
WBB691700 $18.00
Double Shielded 90 140 4,800 6018ZZ
WBB692025 $93.95
Double Shielded 25 47 15,000 6005ZZ
WBB691741 $8.50
Double Shielded 140 210 3,000 6028ZZ
WBB692006 $291.95
Double Shielded 85 130 5,000 6017ZZ
WBB691993 $68.95
Double Shielded 80 125 5,300 6016ZZ
WBB691992 $67.95
Double Shielded 40 68 10,000 6008ZZ
WBB691753 $15.00
Double Shielded 100 150 4,300 6020ZZ
WBB691770 $103.95
Double Shielded 35 62 12,000 6007ZZ
WBB691760 $11.75
Double Shielded 160 240 2,600 6032ZZ
WBB692081 $473.95
Double Shielded 110 170 3,800 6022ZZ
WBB691783 $134.95
Double Shielded 95 145 4,500 6019ZZ
WBB691807 $113.95
Double Shielded 12 28 28,000 6001ZZ
WBB691579 $4.46
Double Shielded 10 26 30,000 6000ZZ
WBB691578 $4.46
Double Shielded 150 225 2,800 6030ZZ
WBB692056 $404.95
Double Shielded 50 80 8,500 6010ZZ
WBB691568 $23.50
Double Shielded 65 100 6,700 6013ZZ
WBB691808 $34.95
Double Shielded W/Snap Ring 40 68 10,000 6008ZZNR
WBB691591 $16.50
Double Shielded W/Snap Ring 35 62 12,000 6007ZZNR
WBB691599 $12.25
Double Shielded W/Snap Ring 17 35 22,000 6003ZZNR
WBB691595 $7.00
Double Shielded W/Snap Ring 65 100 6,700 6013ZZNR
WBB691902 $48.95
Double Shielded W/Snap Ring 80 125 5,300 6016ZZNR
WBB691875 $76.95
Double Shielded W/Snap Ring 70 110 6,100 6014ZZNR
WBB691880 $56.95
Double Shielded W/Snap Ring 90 140 4,800 6018ZZNR
WBB692113 $107.95
Double Shielded W/Snap Ring 50 80 8,500 6010ZZNR
WBB691639 $27.95
Double Shielded W/Snap Ring 60 95 7,100 6012ZZNR
WBB692123 $40.95
Double Shielded W/Snap Ring 25 47 15,000 6005ZZNR
WBB691645 $9.80
Double Shielded W/Snap Ring 85 130 5,000 6017ZZNR
WBB691955 $91.95
Double Shielded W/Snap Ring 15 32 24,000 6002ZZNR
WBB691681 $6.40
Double Shielded W/Snap Ring 55 90 7,700 6011ZZNR
WBB691930 $36.95
Double Shielded W/Snap Ring 75 115 5,700 6015ZZNR
WBB691919 $65.95
Double Shielded W/Snap Ring 20 42 18,000 6004ZZNR
WBB691751 $6.70
Double Shielded W/Snap Ring 45 75 9,200 6009ZZNR
WBB691576 $19.25
Double Shielded W/Snap Ring 30 55 13,000 6006ZZNR
WBB691561 $12.00
Open 17 35 22,000 6003
WBB691587 $5.10
Open 105 160 4,000 6021
WBB691876 $115.95
Open 10 26 30,000 6000
WBB691608 $3.98
Open 12 28 28,000 6001
WBB691609 $3.98
Open 180 280 2,300 6036
WBB692104 $532.00
Open 60 95 7,100 6012
WBB691845 $22.50
Open 20 42 18,000 6004
WBB691657 $5.50
Open 140 210 3,000 6028
WBB691937 $219.95
Open 35 62 12,000 6007
WBB691685 $10.75
Open 120 180 3,600 6024
WBB691906 $141.95
Open 50 80 8,500 6010
WBB691701 $18.25
Open 30 55 13,000 6006
WBB691705 $8.00
Open 160 240 2,600 6032
WBB692030 $358.95
Open 110 170 3,800 6022
WBB692019 $130.95
Open 25 47 15,000 6005
WBB691713 $6.50
Open 65 100 6,700 6013
WBB692023 $32.95
Open 15 32 24,000 6002
WBB691738 $4.21
Open 70 110 6,100 6014
WBB692001 $37.95
Open 150 225 2,800 6030
WBB691985 $279.95
Open 130 200 3,200 6026
WBB691989 $181.95
Open 85 130 5,000 6017
WBB691765 $62.95
Open 45 75 9,200 6009
WBB691800 $13.50
Open 170 260 2,400 6034
WBB692078 $443.95
Open 90 140 4,800 6018
WBB691804 $72.95
Open 100 150 4,300 6020
WBB692067 $84.95
Open 55 90 7,700 6011
WBB691814 $20.75
Open 80 125 5,300 6016
WBB692044 $52.95
Open 95 145 4,500 6019
WBB691832 $87.95
Open 75 115 5,700 6015
WBB692036 $44.95
Open 40 68 10,000 6008
WBB691558 $12.00
Open W/Snap Ring 30 55 13,000 6006NR
WBB691589 $9.50
Open W/Snap Ring 25 47 15,000 6005NR
WBB691605 $7.70
Open W/Snap Ring 100 150 4,300 6020NR
WBB691878 $116.95
Open W/Snap Ring 50 80 8,500 6010NR
WBB691842 $21.25
Open W/Snap Ring 90 140 4,800 6018NR
WBB692116 $84.95
Open W/Snap Ring 45 75 9,200 6009NR
WBB691648 $17.25
Open W/Snap Ring 40 68 10,000 6008NR
WBB691708 $13.75
Open W/Snap Ring 35 62 12,000 6007NR
WBB691727 $11.50
Open W/Snap Ring 80 125 5,300 6016NR
WBB692005 $61.95
Open W/Snap Ring 60 95 7,100 6012NR
WBB691971 $32.95
Open W/Snap Ring 55 90 7,700 6011NR
WBB692086 $28.95
Open W/Snap Ring 17 35 22,000 6003NR
WBB691528 $5.80
Open W/Snap Ring 85 130 5,000 6017NR
WBB691803 $73.95
Open W/Snap Ring 65 100 6,700 6013NR
WBB692052 $38.95
Open W/Snap Ring 20 42 18,000 6004NR
WBB691572 $6.00
Open W/Snap Ring 75 115 5,700 6015NR
WBB692043 $52.95
Open W/Snap Ring 70 110 6,100 6014NR
WBB692037 $44.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.