Browse Bearings (3,625 Items)
Nachi 6300 Series Radial Ball Bearings
Narrow Your Results By:
Bore (MM)
15 (6)
17 (6)
20 (6)
25 (6)
30 (6)
More...
35 (6)
40 (6)
45 (6)
50 (6)
55 (6)
60 (6)
75 (6)
12 (5)
10 (4)
65 (4)
70 (4)
80 (4)
95 (4)
130 (3)
150 (3)
Less...
OD (MM)
100 (6)
110 (6)
120 (6)
130 (6)
160 (6)
More...
42 (6)
47 (6)
52 (6)
62 (6)
72 (6)
80 (6)
90 (6)
37 (5)
140 (4)
150 (4)
170 (4)
200 (4)
35 (4)
180 (3)
280 (3)
Less...
Dynamic Load Rating (N)
11,400 (6)
113,000 (6)
13,600 (6)
15,900 (6)
23,600 (6)
More...
26,700 (6)
33,500 (6)
40,500 (6)
53,000 (6)
62,000 (6)
71,500 (6)
82,000 (6)
9,750 (5)
104,000 (4)
123,000 (4)
153,000 (4)
8,100 (4)
92,500 (4)
173,000 (3)
207,000 (3)
Less...
Static Load Rating (N)
12,100 (6)
15,000 (6)
19,200 (6)
24,100 (6)
32,000 (6)
More...
38,000 (6)
44,500 (6)
5,400 (6)
52,000 (6)
6,550 (6)
7,900 (6)
77,000 (6)
4,250 (5)
118,000 (4)
3,450 (4)
59,500 (4)
68,000 (4)
86,500 (4)
107,000 (3)
96,500 (3)
Less...
Max Speed RPM/Grease
10,000 (6)
4,300 (6)
16,000 (5)
17,000 (5)
2,400 (5)
More...
4,000 (5)
12,000 (4)
14,000 (4)
2,900 (4)
20,000 (4)
3,600 (4)
5,400 (4)
5,800 (4)
6,400 (4)
7,000 (4)
7,800 (4)
8,800 (4)
2,200 (3)
23,000 (3)
4,900 (3)
Less...
Our Price
Under $80.00 (27)
$80.00 - $85.00 (14)
$85.00 - $90.00 (12)
$90.00 - $100.00 (11)
$100.00 - $200.00 (34)
$200.00 - $400.00 (9)
$400.00 - $1,081.00 (8)
Over $1,176.00 (8)
Nachi 6300 Series Radial Ball Bearings
Nachi 6300 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications. Nachi 6000 Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 10 mm to 190 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Bearing types include: Double Sealed, Double Sealed with Snap Ring, Double Shielded, Double Shielded with Snap Ring, Open and Open with Snap Ring with maximum speeds from 1,600 to 23,000 RPMs.
Nachi 6300 Series Radial Ball Bearings
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
MANUFACTURER
BEARING TYPE
BORE MM
OD MM
MAX SPEED RPM
PART #
IMAGE
MODEL
QTY
PRICE
Double Sealed 17 47 11,000 6303-2RS
WBB691606 $7.70
Double Sealed 10 35 17,000 6300-2RS
WBB691613 $6.00
Double Sealed 65 140 3,400 6313-2RS
WBB692119 $85.95
Double Sealed 50 110 4,300 6310-2RS
WBB692121 $39.95
Double Sealed 60 130 3,600 6312-2RS
WBB692125 $62.95
Double Sealed 90 190 2,400 6318-2RS
WBB691938 $219.95
Double Sealed 45 100 4,800 6309-2RS
WBB691931 $37.95
Double Sealed 25 62 8,100 6305-2RS
WBB691724 $11.25
Double Sealed 12 37 16,000 6301-2RS
WBB691723 $6.60
Double Sealed 85 180 2,600 6317-2RS
WBB692012 $184.95
Double Sealed 75 160 2,900 6315-2RS
WBB691998 $126.95
Double Sealed 95 200 2,400 6319-2RS
WBB691986 $286.95
Double Sealed 15 42 13,000 6302-2RS
WBB691748 $6.60
Double Sealed 30 72 6,700 6306-2RS
WBB691746 $14.75
Double Sealed 80 170 2,800 6316-2RS
WBB691979 $155.95
Double Sealed 70 150 3,200 6314-2RS
WBB691768 $101.95
Double Sealed 40 90 5,300 6308-2RS
WBB692084 $28.95
Double Sealed 20 52 10,000 6304-2RS
WBB691532 $8.80
Double Sealed 100 215 2,200 6320-2RS
WBB692054 $382.95
Double Sealed 55 120 4,000 6311-2RS
WBB691811 $54.95
Double Sealed 35 80 6,000 6307-2RS
WBB691563 $19.75
Double Sealed W/Snap Ring 35 80 6,000 6307-2RSNR
WBB691585 $24.75
Double Sealed W/Snap Ring 55 120 4,000 6311-2RSNR
WBB692111 $71.95
Double Sealed W/Snap Ring 75 160 2,900 6315-2RSNR
WBB691942 $170.95
Double Sealed W/Snap Ring 20 52 10,000 6304-2RSNR
WBB691673 $13.25
Double Sealed W/Snap Ring 25 62 8,100 6305-2RSNR
WBB691718 $14.25
Double Sealed W/Snap Ring 30 72 6,700 6306-2RSNR
WBB691735 $18.50
Double Sealed W/Snap Ring 45 100 4,800 6309-2RSNR
WBB692089 $45.95
Double Sealed W/Snap Ring 40 90 5,300 6308-2RSNR
WBB692090 $33.95
Double Sealed W/Snap Ring 15 42 13,000 6302-2RSNR
WBB691541 $9.30
Double Sealed W/Snap Ring 17 47 11,000 6303-2RSNR
WBB691575 $9.50
Double Sealed W/Snap Ring 50 110 4,300 6310-2RSNR
WBB691812 $55.95
Double Sealed W/Snap Ring 60 130 3,600 6312-2RSNR
WBB691834 $87.95
Double Shielded 120 260 2,600 6324ZZ
WBB692129 $672.00
Double Shielded 45 100 7,000 6309ZZ
WBB691901 $31.95
Double Shielded 150 320 2,100 6330ZZ
WBB691887 $1,465.00
Double Shielded 40 90 7,800 6308ZZ
WBB691622 $25.95
Double Shielded 50 110 6,400 6310ZZ
WBB691859 $35.95
Double Shielded 25 62 12,000 6305ZZ
WBB691629 $9.70
Double Shielded 12 37 20,000 6301ZZ
WBB691626 $6.10
Double Shielded 75 160 4,300 6315ZZ
WBB691868 $105.95
Double Shielded 35 80 8,800 6307ZZ
WBB691647 $17.25
Double Shielded 95 200 3,300 6319ZZ
WBB691959 $225.95
Double Shielded 70 150 4,600 6314ZZ
WBB691954 $91.95
Double Shielded 30 72 10,000 6306ZZ
WBB691656 $12.75
Double Shielded 20 52 14,000 6304ZZ
WBB691658 $7.80
Double Shielded 85 180 3,800 6317ZZ
WBB691940 $171.95
Double Shielded 60 130 5,400 6312ZZ
WBB691917 $64.95
Double Shielded 90 190 3,600 6318ZZ
WBB692016 $190.95
Double Shielded 100 215 3,200 6320ZZ
WBB692009 $296.95
Double Shielded 10 35 23,000 6300ZZ
WBB691733 $5.70
Double Shielded 15 42 17,000 6302ZZ
WBB691734 $5.80
Double Shielded 17 47 16,000 6303ZZ
WBB691749 $6.60
Double Shielded 130 280 2,400 6326ZZ
WBB691774 $815.00
Double Shielded 55 120 5,800 6311ZZ
WBB691780 $45.95
Double Shielded 110 240 2,900 6322ZZ
WBB692079 $451.95
Double Shielded 65 140 4,900 6313ZZ
WBB691802 $72.95
Double Shielded 140 300 2,200 6328ZZ
WBB691793 $1,176.00
Double Shielded 80 170 4,000 6316ZZ
WBB691837 $136.95
Double Shielded W/Snap Ring 45 100 7,000 6309ZZNR
WBB691897 $41.95
Double Shielded W/Snap Ring 40 90 7,800 6308ZZNR
WBB691898 $31.95
Double Shielded W/Snap Ring 30 72 10,000 6306ZZNR
WBB691649 $17.50
Double Shielded W/Snap Ring 12 37 20,000 6301ZZNR
WBB691659 $7.80
Double Shielded W/Snap Ring 55 120 5,800 6311ZZNR
WBB691920 $66.95
Double Shielded W/Snap Ring 17 47 16,000 6303ZZNR
WBB691707 $8.30
Double Shielded W/Snap Ring 10 35 23,000 6300ZZNR
WBB691704 $7.90
Double Shielded W/Snap Ring 20 52 14,000 6304ZZNR
WBB691725 $11.25
Double Shielded W/Snap Ring 15 42 17,000 6302ZZNR
WBB691743 $8.70
Double Shielded W/Snap Ring 75 160 4,300 6315ZZNR
WBB691978 $154.95
Double Shielded W/Snap Ring 25 62 12,000 6305ZZNR
WBB691796 $13.25
Double Shielded W/Snap Ring 60 130 5,400 6312ZZNR
WBB692047 $82.95
Double Shielded W/Snap Ring 50 110 6,400 6310ZZNR
WBB692045 $52.95
Double Shielded W/Snap Ring 35 80 8,800 6307ZZNR
WBB691567 $23.50
Open 130 280 2,400 6326
WBB692130 $679.00
Open 150 320 2,100 6330M
WBB691889 $1,651.00
Open 160 340 1,900 6332M
WBB691891 $1,833.00
Open 30 72 10,000 6306
WBB691600 $12.50
Open 70 150 4,600 6314
WBB691885 $88.95
Open 85 180 3,800 6317
WBB692100 $161.95
Open 20 52 14,000 6304
WBB691866 $7.50
Open 120 260 2,600 6324
WBB692127 $639.00
Open 35 80 8,800 6307
WBB691650 $17.00
Open 17 47 16,000 6303
WBB691652 $7.30
Open 95 200 3,300 6319
WBB691939 $222.95
Open 40 90 7,800 6308
WBB691671 $20.25
Open 190 400 1,600 6338M
WBB691934 $3,332.00
Open 10 35 23,000 6300
WBB691694 $5.50
Open 170 360 1,800 6334M
WBB691915 $1,872.00
Open 180 380 1,700 6336M
WBB691913 $2,380.00
Open 15 42 17,000 6302
WBB691714 $6.50
Open 90 190 3,600 6318
WBB692015 $187.95
Open 100 215 3,200 6320
WBB691984 $257.95
Open 130 280 2,400 6326M
WBB691772 $775.00
Open 120 260 2,600 6324M
WBB691771 $730.00
Open 75 160 4,300 6315
WBB691769 $101.95
Open 140 300 2,200 6328
WBB691790 $1,080.00
Open 55 120 5,800 6311
WBB691779 $45.95
Open 60 130 5,400 6312
WBB692076 $62.95
Open 80 170 4,000 6316
WBB692071 $133.95
Open 150 320 2,100 6330
WBB691799 $1,361.00
Open 110 240 2,900 6322
WBB692055 $391.95
Open 50 110 6,400 6310
WBB691809 $35.95
Open 25 62 12,000 6305
WBB691574 $9.40
Open 65 140 4,900 6313
WBB692041 $70.95
Open 12 37 20,000 6301
WBB691825 $7.40
Open 45 100 7,000 6309
WBB691830 $31.95
Open W/Snap Ring 12 37 20,000 6301NR
WBB691607 $7.70
Open W/Snap Ring 17 47 16,000 6303NR
WBB691620 $7.80
Open W/Snap Ring 70 150 4,600 6314NR
WBB691870 $106.95
Open W/Snap Ring 50 110 6,400 6310NR
WBB692108 $45.95
Open W/Snap Ring 80 170 4,000 6316NR
WBB691871 $162.95
Open W/Snap Ring 60 130 5,400 6312NR
WBB692112 $72.95
Open W/Snap Ring 55 120 5,800 6311NR
WBB691952 $59.95
Open W/Snap Ring 40 90 7,800 6308NR
WBB691676 $28.95
Open W/Snap Ring 45 100 7,000 6309NR
WBB691929 $36.95
Open W/Snap Ring 95 200 3,300 6319NR
WBB692007 $293.95
Open W/Snap Ring 25 62 12,000 6305NR
WBB691762 $11.75
Open W/Snap Ring 75 160 4,300 6315NR
WBB691784 $134.95
Open W/Snap Ring 30 72 10,000 6306NR
WBB691544 $15.50
Open W/Snap Ring 20 52 14,000 6304NR
WBB691540 $8.90
Open W/Snap Ring 35 80 8,800 6307NR
WBB691815 $20.75
Open W/Snap Ring 65 140 4,900 6313NR
WBB691835 $88.95
Open W/Snap Ring 15 42 17,000 6302NR
WBB691838 $7.40
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.