Browse Bearings (3,625 Items)
Nachi 6800 Series Radial Ball Bearings
Narrow Your Results By:
Bore (MM)
55 (3)
75 (3)
10 (2)
12 (2)
15 (2)
More...
17 (2)
20 (2)
25 (2)
30 (2)
35 (2)
40 (2)
45 (2)
50 (2)
60 (2)
65 (2)
70 (2)
80 (2)
85 (2)
90 (2)
95 (2)
Less...
OD (MM)
72 (3)
95 (3)
100 (2)
110 (2)
115 (2)
More...
120 (2)
19 (2)
21 (2)
24 (2)
26 (2)
32 (2)
37 (2)
42 (2)
47 (2)
52 (2)
58 (2)
65 (2)
78 (2)
85 (2)
90 (2)
Less...
Dynamic Load Rating (N)
5,350 (4)
12,500 (3)
8,800 (3)
1,920 (2)
11,500 (2)
More...
11,900 (2)
12,100 (2)
12,700 (2)
18,700 (2)
19,000 (2)
19,300 (2)
2,080 (2)
2,120 (2)
2,630 (2)
4,000 (2)
4,300 (2)
4,750 (2)
5,950 (2)
6,400 (2)
37,000 (1)
Less...
Static Load Rating (N)
3,800 (4)
4,900 (4)
12,800 (3)
8,100 (3)
1,040 (2)
More...
1,260 (2)
1,570 (2)
10,600 (2)
11,500 (2)
11,900 (2)
13,300 (2)
19,000 (2)
19,700 (2)
2,640 (2)
2,940 (2)
20,500 (2)
5,800 (2)
985 (2)
70,500 (1)
88,000 (1)
Less...
Max Speed RPM/Grease
6,500 (3)
8,700 (3)
10,000 (2)
11,000 (2)
12,000 (2)
More...
14,000 (2)
15,000 (2)
18,000 (2)
22,000 (2)
26,000 (2)
28,000 (2)
32,000 (2)
37,000 (2)
5,000 (2)
5,400 (2)
5,700 (2)
6,000 (2)
7,000 (2)
7,500 (2)
8,000 (2)
Less...
Our Price
Under $85.00 (7)
$85.00 - $90.00 (7)
$90.00 - $100.00 (5)
$100.00 - $150.00 (17)
$150.00 - $200.00 (5)
$200.00 - $450.00 (3)
$600.00 - $1,113.00 (3)
Over $1,557.00 (2)
Nachi 6800 Series Radial Ball Bearings
Nachi 6800 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications. Nachi 6000 Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 10 mm to 320 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Bearing types include: Double Shielded and Open with maximum speeds from 1,400 to 37,000 RPMs.
Nachi 6800 Series Radial Ball Bearings
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
MANUFACTURER
BEARING TYPE
BORE MM
OD MM
MAX SPEED RPM
PART #
IMAGE
MODEL
QTY
PRICE
Double Shielded 17 26 26,000 6803ZZ
WBB692092 $33.95
Double Shielded 40 52 12,000 6808ZZ
WBB692094 $53.95
Double Shielded 85 110 5,700 6817ZZ
WBB692029 $156.95
Double Shielded 35 47 14,000 6807ZZ
WBB692088 $45.95
Double Shielded 15 24 28,000 6802ZZ
WBB692136 $29.95
Double Shielded 75 95 6,500 6815ZZ
WBB692018 $129.95
Double Shielded 100 125 4,800 6820ZZ
WBB691962 $238.95
Double Shielded 12 21 32,000 6801ZZ
WBB691662 $27.95
Double Shielded 80 100 6,000 6816ZZ
WBB692068 $131.95
Double Shielded 50 65 10,000 6810ZZ
WBB692064 $69.95
Double Shielded 60 78 8,000 6812ZZ
WBB691886 $103.95
Double Shielded 65 85 7,500 6813ZZ
WBB691946 $116.95
Double Shielded 90 115 5,400 6818ZZ
WBB692060 $196.95
Double Shielded 70 90 7,000 6814ZZ
WBB691999 $127.95
Double Shielded 95 120 5,000 6819ZZ
WBB691935 $218.95
Double Shielded 45 58 11,000 6809ZZ
WBB691932 $59.95
Double Shielded 30 42 15,000 6806ZZ
WBB691928 $36.95
Double Shielded 55 72 8,700 6811ZZ
WBB692046 $82.95
Double Shielded 10 19 37,000 6800ZZ
WBB691847 $22.25
Double Shielded 20 32 22,000 6804ZZ
WBB691827 $29.95
Double Shielded 25 37 18,000 6805ZZ
WBB691829 $30.95
Open 30 42 15,000 6806
WBB692093 $34.95
Open 240 300 1,900 6848M
WBB691888 $1,557.00
Open 70 90 7,000 6814
WBB692026 $95.95
Open 20 32 22,000 6804
WBB691584 $24.75
Open 190 240 2,400 6838M
WBB691791 $1,112.00
Open 35 47 14,000 6807
WBB692017 $44.95
Open 12 21 32,000 6801
WBB691669 $20.25
Open 55 72 8,700 6811
WBB692074 $61.95
Open 15 24 28,000 6802
WBB691670 $20.50
Open 50 65 10,000 6810
WBB692004 $60.95
Open 25 37 18,000 6805
WBB691677 $28.95
Open 60 78 8,000 6812
WBB691995 $78.95
Open 95 120 5,000 6819
WBB692099 $159.95
Open 10 19 37,000 6800
WBB691816 $20.75
Open 90 115 5,400 6818
WBB692101 $157.95
Open 40 52 12,000 6808
WBB691922 $49.95
Open 130 165 3,700 6826
WBB692058 $409.95
Open 170 215 2,700 6834M
WBB692107 $624.00
Open 75 95 6,500 6815
WBB691869 $105.95
Open 180 225 2,600 6836M
WBB691775 $816.00
Open 45 58 11,000 6809
WBB692114 $54.95
Open 85 110 5,700 6817
WBB691977 $150.95
Open 17 26 26,000 6803
WBB691844 $22.00
Open 65 85 7,500 6813
WBB691904 $88.95
Open 80 100 6,000 6816
WBB691826 $115.95
Open 320 400 1,400 6864M
WBB691914 $3,114.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.