NJ Series Bronze Cage Cylindrical Roller Bearings

NJ Series Bronze Cage Cylindrical Roller Bearings

Single Row Cylindricals Are Manufactured In Several Basic Designs, With Different Guide Flange Locations To Achieve A Variety Of Capabilities. With Higher Basic Load Ratings In Comparison To Single Row Ball Bearings Of The Same Size, They Are Especially Suitable For Use In Applications With Heavy Radial Loads, High Speeds, and Where Interference Fits Are Required On Both Rings.


COMPARE DIMENSIONS LOAD RATINGS LIMITING SPEEDS
BORE mm OD mm WIDTH mm DYNAMIC lbf STATIC lbf GREASE rpm OIL rpm INDUSTRY STANDARD # IMAGE MODEL QTY PRICE