Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nachi Sheave Bearings

Nachi Sheave Bearings

NACHI Double Sealed Sheave Bearing E5008XNNTS1, Without Snap Rings & Coating, 40MM Bore, 68MM OD

Features

  • NACHI Sheave Bearing is a Double Row Full Compliment Cylindrical Roller Bearing
  • Since the bearing carries the highest Dynamic & Static Load Ratings, it is highly recommended for Rope Sheave applications
  • If snap rings are used on both sides of outer ring, it is easy to set the axial location of the bearing
  • Re-lubrication can be done through lubrication holes and groove on the inner ring or outer ring (for certain items)
  • Operating temperature range is -30° to 80°C (-35° to 175°F)


COMPARE DIMENSIONS
BRAND TYPE BORE DIAMETER MM OUTER DIAMETER MM OUTER WIDTH MM INNER WIDTH MM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:68