Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NACHI Cylindrical Roller Bearings, Single Row

NACHI Cylindrical Roller Bearings, Single Row

NACHI Cylindrical Roller Bearings, Single Row Are Designed For High Radial Load Capacities And Are Suitable For High Speeds.

NACHI Single Row Cylindrical Roller Bearings are made with a nylon, machined brass or pressed steel retainer for long lasting durability. Features separable inner and outer rings for easy mounting and dismounting. Bearings are intended to come in linear contact with raceways for ease of use. Tolerance is ISO Class 0. Diameters and load ratings vary per model. N Type and NU Type Rings can be used as free-end bearings since they have no ribs on inner and outer rings for increased versatility. Can move axially relative to one another. EG Series Bearings have a maximized load capacity and increased length and diameter for added reliability. Compact design for optimal performance.


BORE
  • BORE
OD
  • OD
DYNAMIC
  • DYNAMIC
STATIC
  • STATIC
MAX
  • MAX
COMPARE DIAMETER (MM) LOAD RATING MANUFACTURERS
BRAND BORE OD DYNAMIC STATIC MAX PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.49.129:23