Sleeve Bearings
Availability
Brand
Length
Material
Color
Price
Oilube® Powdered Metal Sleeve Bearing 101662, Bronze SAE 841, 1-1/4"ID X 1-3/4"OD X 1-1/2"L
Nominal Inner Diameter
1-1/4 in
Nominal Length
1-1/2 in
Nominal Outer Diameter
1-3/4 in
Isostatic TU® Steel-Backed PTFE Flange Bearing 702005, 8mm ID X 10mm OD X 8mm Long
Nominal Inner Diameter
8 mm
Nominal Length
8 mm
Oilube® Powdered Bronze SAE841 Flange Bearing 402134, 2"ID X 2-1/4"OD X 2"L X 2-1/8"Thick
Nominal Inner Diameter
2 in
Nominal Length
2 in
Nominal Outer Diameter
2-1/4 in
Isostatic TU® Sleeve Bearing 701116, Steel-Backed PTFE Lined, 50mm ID X 55mm OD X 40mm Long
Nominal Inner Diameter
50 mm
Nominal Length
40 mm
Isostatic TU® Sleeve Bearing 701128, Steel-Backed PTFE Lined, 60mm ID X 65mm OD X 40mm Long
Nominal Inner Diameter
60 mm
Nominal Length
40 mm
Isostatic TU® Sleeve Bearing 701061, Steel-Backed PTFE Lined, 20mm ID X 23mm OD X 10mm Long
Nominal Inner Diameter
20 mm
Nominal Length
10 mm
Isostatic TU® Sleeve Bearing 701127, Steel-Backed PTFE Lined, 60mm ID X 65mm OD X 30mm Long
Nominal Inner Diameter
60 mm
Nominal Length
30 mm
Isostatic TU® Sleeve Bearing 701105, Steel-Backed PTFE Lined, 40mm ID X 44mm OD X 40mm Long
Nominal Inner Diameter
40 mm
Nominal Length
40 mm
Oilube® Powdered Metal Sleeve Bearing 101378, Bronze SAE 841, 3/4"ID X 7/8"OD X 5/8"L
Nominal Inner Diameter
3/4 in
Nominal Length
5/8 in
Nominal Outer Diameter
7/8 in
Oilube® Powdered Bronze SAE841 Flange Bearing 202032, 1/2"ID X 3/4"OD X 1/2"L X 1/8"Thick
Nominal Inner Diameter
1/2 in
Nominal Length
1/2 in
Nominal Outer Diameter
3/4 in
Isostatic TU® Sleeve Bearing 501064, Steel-Backed PTFE Lined, 1-1/4"ID X 1-13/32"OD X 1"L
Nominal Inner Diameter
1-1/4 in
Nominal Length
1 in
Nominal Outer Diameter
1-13/32 in
Isostatic TU® Sleeve Bearing 701110, Steel-Backed PTFE Lined, 45mm ID X 50mm OD X 40mm Long
Nominal Inner Diameter
45 mm
Nominal Length
40 mm
Isostatic TU® Flange Bearing 502014, Steel-Backed PTFE Lined, 3/4"ID X 7/8"OD X 1/2"L
Nominal Inner Diameter
3/4 in
Nominal Length
1/2 in
Nominal Outer Diameter
7/8 in
Oilube® Powdered Bronze SAE841 Flange Bearing 402123, 1-1/4"ID X 1-1/2"OD X 1-1/4"L X 1/8"Thick
Nominal Inner Diameter
1-1/4 in
Nominal Length
1-1/4 in
Nominal Outer Diameter
1-1/2 in
Oilube® Powdered Metal Sleeve Bearing 301350, Bronze SAE 841, 1-1/4"ID X 1-1/2"OD X 3"L
Nominal Inner Diameter
1-1/4 in
Nominal Length
3 in
Nominal Outer Diameter
1-1/2 in
Isostatic TU® Sleeve Bearing 701090, Steel-Backed PTFE Lined, 30mm ID X 34mm OD X 20mm Long
Nominal Inner Diameter
30 mm
Nominal Length
20 mm
Oilube® Powdered Metal Sleeve Bearing 301347, Bronze SAE 841, 1-1/4"ID X 1-1/2"OD X 2"L
Nominal Inner Diameter
1-1/4 in
Nominal Length
2 in
Nominal Outer Diameter
1-1/2 in
Isostatic TU® Flange Bearing 502001, Steel-Backed PTFE Lined, 3/8"ID X 15/32"OD X 1/4"L
Nominal Inner Diameter
3/8 in
Nominal Length
1/4 in
Nominal Outer Diameter
15/32 in
Isostatic TU® Sleeve Bearing 701065, Steel-Backed PTFE Lined, 20mm ID X 23mm OD X 30mm Long
Nominal Inner Diameter
20 mm
Nominal Length
30 mm
Oilube® Powdered Bronze SAE841 Flange Bearing 102072, 1/2"ID X 3/4"OD X 1"L X 11/8"Thick
Nominal Inner Diameter
1/2 in
Nominal Length
1 in
Nominal Outer Diameter
3/4 in
Oilube® Powdered Bronze SAE841 Flange Bearing 402006, 1/4"ID X 3/8"OD X 3/16"L X 1/16"Thick
Nominal Inner Diameter
1/4 in
Nominal Length
3/16 in
Nominal Outer Diameter
3/8 in
Oilube® Powdered Metal Sleeve Bearing 101234, Bronze SAE 841, 1/2"ID X 11/16"OD X 1/4"L
Nominal Inner Diameter
1/2 in
Nominal Length
1/4 in
Nominal Outer Diameter
11/16 in
Isostatic TU® Sleeve Bearing 501042, Steel-Backed PTFE Lined, 3/4"ID X 7/8"OD X 1"L
Nominal Inner Diameter
3/4 in
Nominal Length
1 in
Nominal Outer Diameter
7/8 in
Isostatic TU® Sleeve Bearing 701027, Steel-Backed PTFE Lined, 10mm ID X 12mm OD X 20mm Long
Nominal Inner Diameter
10 mm
Nominal Length
20 mm
Isostatic TU® Sleeve Bearing 501066, Steel-Backed PTFE Lined, 1-1/4"ID X 1-13/32"OD X 1-3/4"L
Nominal Inner Diameter
1-1/4 in
Nominal Length
1-3/4 in
Nominal Outer Diameter
1-13/32 in
Isostatic TU® Sleeve Bearing 501091, Steel-Backed PTFE Lined, 2"ID X 2-3/16"OD X 1-3/4"L
Nominal Inner Diameter
2 in
Nominal Length
1-3/4 in
Nominal Outer Diameter
2-3/16 in
Isostatic TU® Steel-Backed PTFE Flange Bearing 702030, 25mm ID X 28mm OD X 22mm Long
Nominal Inner Diameter
25 mm
Nominal Length
22 mm