iglide® G300 Polymer Sleeve Bearings

iglide® G300 Polymer Sleeve Bearings

iglide® G300 Polymer Sleeve Bearings Are Used For Applications With Medium To High Loads, At Medium Surface Speeds And Moderate Temperatures.

These sleeve bearings can be used with shafts of different materials in oscillating and rotational movements. Thanks to the high-performing iglide® G300 polymer, these bearings are reliable under high load and wear-resistant during continuous rotational use. Polymer construction features universal corrosion resistance, as well as, maintenance and lubrication-free performance. Extreme insensitivity to dirt. Polymer offers high compressive strength and good heat conductivity with very low 'creeping' tendency. Highly vibration dampening to reduce shocks and impacts.


SHAFT SIZE MIN.
  • SHAFT SIZE MIN.
SHAFT SIZE MAX.
  • SHAFT SIZE MAX.
BORE MIN.
  • BORE MIN.
BORE MAX.
  • BORE MAX.
COMPARE RECOMMENDED HOUSING MANUFACTURERS
SHAFT SIZE MIN. SHAFT SIZE MAX. BORE MIN. BORE MAX. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.45.10:23