Clesco Sleeve Bearings

Clesco Sleeve Bearings

Clesco Sleeve Bearings Are Used For Various Motor Replacement Or Repair Applications.

Clesco Sleeve Bearings are solidly made for long lasting durability and dependability. Wide selection of self-lubricating sleeve bearings are available in Bronze types with 50,000 lb. maximum load capacity that are used for motors, pulleys, as bore reducers and more or UHMV-PE material types with 3,000 lb. maximum load capacities that provide low friction and are used for or wet or harsh environments where wash down is required or for applications involving slow rotating or linear motion. Come in 5/16, 3/8, 1/2, 5/8, 11/16, 3/4, 1 and 1-1/4 inch outer diameters and 1/2, 5/8, 3/4, 1, 1-1/8 and 1-7/8 inch lengths.


BEARING TYPE
  • BEARING TYPE
DIA."
  • DIA."
L"
  • L"
CAPACITY (MAX)
  • CAPACITY (MAX)
COMPARE OUTER LOAD MANUFACTURERS
BEARING TYPE DIA." L" CAPACITY (MAX) PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.118.197:46