Slewing Ring Bearings

Slewing Ring Bearings

Slewing Ring Bearings Use Self-Lubricating, Low-Friction Sliding Elements In Place Of Ball Bearings.

Used for agriculture, packaging, medical, fitness equipment and consumer product applications. Low-friction, self-lubricating polymer sliding elements of these slewing ring bearings outperform conventional ball bearings. Designed for use where a ready-to-install, corrosion resistant slewing ring is needed. Withstands tough environments and handles low to medium speeds. Housing components are made from aluminum. All surfaces parallel to polymer sliding elements are hard anodized with stainless steel fasteners.


COMPARE MAX. MAX. MANUFACTURERS
AXIAL DYNAMIC AXIAL STATIC RADIAL DYNAMIC RADIAL STATIC PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.205.33:23