Bearings Limited COM Series Spherical Plain Bearings

Bearings Limited COM Series Spherical Plain Bearings

Bearings Limited COM Series Spherical Plain Bearings Are Made Of A Steel-On-Steel Sliding Surface And Chrome-Plated Ball To Prevent Corrosion.

Bearings Limited COM Series Spherical Plain Bearings can be lubricated through annular grooves and oil holes inside inner ring. Dimensions and angle of misalignment vary per model.


BORE
  • BORE
OD
  • OD
DYNAMIC
  • DYNAMIC
STATIC
  • STATIC
ANGLE (MAX)
  • ANGLE (MAX)
COMPARE DIMENSIONS DIAMETER LOAD MIS-ALIGNMENT MANUFACTURERS
BRAND L" W" H" BORE OD DYNAMIC STATIC ANGLE (MAX) PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.102.26:68