Bearings Limited F Series Spherical Plain Thrust Bearings

Bearings Limited F Series Spherical Plain Thrust Bearings

Bearings Limited F Series Spherical Plain Thrust Bearings Support Radial Loads And Single Direction Axial Loads For Increased Versatility.

Bearings Limited F Series Spherical Plain Thrust Bearings have a steel-on-steel sliding surface and are treated with MoS2(Molybdenum Disulfide) to reduce friction. Oil hole in outer ring and annular grooves for lubrication.Bearings Limited Spherical Plain Thrust Maintenance-Free Bearings require no additional lubrication and provide long-lasting durability. Sliding surface is PTFE-lined steel outer on chrome-plated ball to prevent corrosion. Dimensions and angle of misalignment vary per model.


BORE
  • BORE
OD
  • OD
DYNAMIC
  • DYNAMIC
STATIC
  • STATIC
ANGLE (MAX)
  • ANGLE (MAX)
COMPARE DIMENSIONS DIAMETER LOAD MIS-ALIGNMENT MANUFACTURERS
BRAND L (MM) W (MM) H (MM) BORE OD DYNAMIC STATIC ANGLE (MAX) PART# IMAGE MODEL QTY PRICE