Bearings Limited GEG Series Spherical Plain Bearings

Bearings Limited GEG Series Spherical Plain Bearings

Bearings Limited GEG Series Spherical Plain Bearings Are Made Of A Single Fracture Design For Increased Durability.

Bearings Limited GEG Spherical Plain Bearings have a steel-on-steel sliding surface and are treated with MoS2(Molybdenum Disulfide) to reduce friction. Oil holes inside rings and annular grooves for lubrication. Extended inner ring eliminates need for locational spacers. 4 degree maximum angle of misalignment. Dimensions vary per model.


BORE
  • BORE
OD
  • OD
DYNAMIC
  • DYNAMIC
STATIC
  • STATIC
COMPARE DIMENSIONS DIAMETER LOAD MIS-ALIGNMENT MANUFACTURERS
BRAND L (MM) W (MM) H (MM) BORE OD DYNAMIC STATIC ANGLE (MAX) PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.16.95:24